Shop All Magnetic Motor Starters
Schneider Electric
NEMA Magnetic Motor Starter, 120V AC, 3 P
Mfr # 8536SCO3V02H309S
Zoro # G910070480
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 1
- Number of Poles 3
- Standards CSA, UL Listed
- Overall Depth 4.21 in
- Includes Pilot Light No
Product Information
- Brand Schneider Electric
- MFR # 8536SCO3V02H309S
- Zoro # G910070480
- UPC # 785901768425
- Country of Origin Mexico
- Category Magnetic Motor Starters
Dimensions
NEMA Size | 1 |
Overall Depth | 4.21 in |
Overall Width | 3.5 in |
Overall Height | 5 in |
Details
Description
NEMA Magnetic Motor Starter, Includes Auxiliary Contacts No, Maximum Overload Relay Current Setting 9 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 3 A, Number of Poles 3, Number of Auxillary Contacts 0, Phase Three, Operator None, Operator Function Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 120V AC, Current AC 27 A, NEMA Enclosure Rating No Enclosure, NEMA Size 1, Overall Height 5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 150 A (LC1D1506B7)
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB4, metal, blue flush, 22mm, universal LED, for insertion legend (ZB4BA68)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 15 A, Reversing: No (XTCE015B10E)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88001-000)
- SCHNEIDER ELECTRIC Stdcntrlunitcl103Ph 832A 24Vdc, 24V DC, 3 Poles (LUCA32BL)
- SCHNEIDER ELECTRIC Stdcntrlunitcl103Ph 1255A 24Vdc, 24V DC, 3 Poles (LUCA05BL)
- SCHNEIDER ELECTRIC Nonreversing Starter Power Base, 120 to 600V AC, 3 Poles, 1NC/1NO (LUB12)
- SCHNEIDER ELECTRIC Stdcntrlunitcl103Ph 1255A 110240Vac, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA05FU)
- SCHNEIDER ELECTRIC Stdcntrlunitcl103Ph 312A 110240Vac, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA12FU)
- SCHNEIDER ELECTRIC Stdcntrlunitcl103Ph 312A 24Vdc, 24V DC, 3 Poles (LUCA12BL)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (8536SFO1V02S)
- Schneider Electric Magnetic Motor Starters