NEMA UL Type 1 Mounting Kit, Size 4 Book
Mfr # VW3A95817
Zoro # G5073999
product price: $105.99
/ea
Free Shipping & Returns
Key Features
For Use With
Variable Speed Drive ATV320C
Depth
6.28 in
Width
6.1 in
Height
8.66 in
Function
Conformity Mounting Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VW3A95817
Zoro #
G5073999
UPC #
00785901458012
Country of Origin
Indonesia
Dimensions
Depth
6.28 in
Width
6.1 in
Height
8.66 in
Overall Depth
6.28 in
Overall Width
6.1 in
Overall Length
8.66 in
Details
Item
Conformity Kit
For Use With
Variable Speed Drive ATV320C
Function
Conformity Mounting Kit
Phase
Single, Three
Application
Mounting
Used For
Variable Speed Drives
Includes
Mounting Plates, Screws
Type
Size 4 Book
Mfr. Stock No.
VW3A95817
Compatible with Product Type
Variable Speed Drive
Compatible with Manufacturer Part Number
ATV320U55N4B, ATV320U75N4B
Description
Conformity Kit, For Use With Grainger Item Number 443L62, 443L65, Compatible with Manufacturer Part Number ATV320U55N4B, ATV320U75N4B, For Use with Series ATV320, Compatible with Product Type Variable Speed Drive, For Use With Variable Speed Drive ATV320C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.