Multifunction relay, Harmony Timer Relays, 8A, 2CO, 0.05s to 999h asymmetrical on delay and off delay 24 to 240V AC DC

  • Mfr # RENF22R2MMW

  • Zoro # G600403833


product price:  $109.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Delay Function
On Delay
Number of Delay Functions
28
Minimum Time Setting
0.1 sec
Maximum Time Setting
999 hr
Current Rating
8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RENF22R2MMW
Zoro #
G600403833
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
22.5 mm

Details

Item
Time Delay Relay
Delay Function
On Delay
Number of Delay Functions
28
Minimum Time Setting
0.1 sec
Maximum Time Setting
999 hr
Current Rating
8 A
Min. On/Off Pulse
100 ms with load in parallel || 60 ms no-load
Number of Functions
28
Standards
IEC 61000-6-1, IEC 61000-6-2, IEC 61000-6-4, EN 61812-1, IEC 61000-6-3
Type of Output
relay
Operating Functions
Android
Operating Voltage
24...240 V AC/DC
Input Voltage
<= 2.4 V
Input or Control Voltage Range
0.85...1.1 Un
Electrical Connection
35 mm DIN rail conforming to EN/IEC 60715
Power Consumption - Relay
3-3 VA 240 V AC; 1.5 W 240 V DC || 0.6 W 24 V DC
Time Delay Range
0.05 s...999 h
Maximum Switching Voltage
250 V
[Uimp] Rated Impulse Withstand Voltage
5 kV 1.2/50µs IEC 60664-1
Minimum Switching Current
10 mA 5 V
Switching Capacity In Va
2000 VA
Power Consumption In Va
3-3 VA 240 V AC
Insulation Resistance
100 MOhm 500 V DC IEC 60664-1
Product Compatibility
NFC enabled mobile device
Vibration Resistance
20 m/s² 10-150 Hz)IEC 60068-2-6
Supply Frequency
50...60 Hz +/- 5 %
Tightening Torque
0.6-1 N.m IEC 60947-1, 5.3-8.8 lbf.in IEC 60947-1
Minimum Pulse Duration
100 ms with load in parallel, 60 ms no-load
Nominal Output Current
8A
Repeat Accuracy
+/- 0.2 % 10 s...999 h, +/- 0.5 % 100 ms...10 s, +/- 0.7 % 50...100 ms
Discrete Output Type
relay
Operating System
Android
Maximum Delay Response
100 ms
Housing Material
self-extinguishing
Shock Resistance
15 gn not operating 11 ms IEC 60068-2-27, 5 gn in operation 11 ms IEC 60068-2-27
Voltage Drift
+/- 0.2 %/V
Overvoltage Category
III IEC 60664-1
Contacts Type And Composition
2 C/O timed contact, cadmium free, 1 C/O timed and instantaneous contact, cadmium free
Relative Humidity
95-95 % 25-55°C
Maximum Operating Frequency
13.56 MHz
Creepage Distance
4 kV/3 IEC 60664-1
Mechanical Durability
10000000 cycles
Function Available
A- Power on-delay relay-2 C/O, Ac- On-delay and off-delay relay w/ control signal-2 C/O, Ad- Pulse delayed relay w/ control signal-2 C/O, Ah- Pulse delayed relay (single cycle) w/ control signal-2 C/O, Ak- Asymmetrical on-delay and off -delay relay w/ control signal-2 C/O, At- Power on-delay relay w/ pause/summation (Y1)-2 C/O, B- Single interval relay w/ control signal-2 C/O, Bw- Double interval relay w/ control signal-2 C/O, C- Off-delay relay w/ control signal-2 C/O, D- Symmetrical flashing relay (starting pulse-off)-2 C/O, Di- Symmetrical flashing relay (starting pulse-on)-2 C/O, Dt- Symmetrical flashing relay (starting pulse-off) w/ pause/summation (Y1)-2 C/O, Dit- Symmetrical flashing relay (starting pulse-on) w/ pause/summation (Y1)-2 C/O, H- Interval relay-2 C/O, Ht- Interval relay w/ pause/summation (Y1)-2 C/O, Li- Asymmetrical flashing relay (starting pulse-on)-2 C/O, Lt- Asymmetrical fl ashing relay (starting pulse-off) w/ pause/summation (Y1)-2 C/O, Lit- Asymmetrical flashing relay (starting pulse-on) w/ pause/summation (Y1)-2 C/O, N- Safe-guard relay-2 C/O, O- Delayed Safe-guard relay-2 C/O, P- Pulse delayed relay w/ fixed pulse length-2 C/O, Pt- Pulse delayed relay w/ fixed pulse length and pause/summation-2 C/O, Qt- Star-delta relay (2 CO outputs w/ split common)-2 C/O, Qtt- Star-delta relay (2 CO outputs w/ split common) w/ pause/summation (Y1)-2 C/O, TI- Bistable relay w/ control signal on-2 C/O, Tt- Retriggerable bistable relay w/ control signal on-2 C/O, W- Interval relay w/ control signal off-2 C/O, L- Asymmetrical flashing relay (starting pulse-off)-2 C/O
[Us] Rated Supply Voltage
24...240 V AC/DC
Power Consumption In W
1.5 W 240 V DC, 0.6 W 24 V DC
Electromagnetic Compatibility
electrostatic discharge immunity test - test level: 6 kV level 3 (contact discharge) conforming to IEC 61000-4-2, electrostatic discharge immunity test - test level: 8 kV level 3 (air discharge) conforming to IEC 61000-4-2, fast transients immunity test - test level: 1 kV level 3 (capacitive connecting clip) conforming to IEC 61000-4-4, fast transients immunity test - test level: 2 kV level 3 (direct contact) conforming to IEC 61000-4-4, surge immunity test - test level: 1 kV level 3 (differential mode) conforming to IEC 61000-4-5, surge immunity test - test level: 2 kV level 3 (common mode) conforming to IEC 61000-4-5, radiated radio-frequency electromagnetic field immunity test - test level: 10 V level 3 (0.15...80 MHz) conforming to IEC 61000-4-6, electromagnetic field immunity test - test level: 10 V/m level 3 (80 MHz...1 GHz) conforming to IEC 61000-4-3, immunity to microbreaks and voltage drops - test level: 30 % (500 ms) conforming to IEC 61000-4-11, immunity to microbreaks and voltage drops - test level: 100 % (20 ms) conforming to IEC 61000-4-11, radiated emission class B conforming to EN 55022, conducted emission class A conforming to EN 55022, electromagnetic field immunity test - test level: 3 V/m level 2 (1.4 GHz...2 GHz) conforming to IEC 61000-4-3, electromagnetic field immunity test - test level: 1 V/m level 1 (2...2.7 GHz) conforming to IEC 61000-4-3
Dielectric Strength
2.5 kV 1 mA/1 minute 50 Hz between relay output and power supply with basic insulation, basic insulation
Immunity To Microbreaks
10 ms
Software Designation
Zelio NFC downloadable from Google Play store)
Time Delay Type
power on-delay, on-delay and off-delay, pulse delay, asymmetrical on-delay and off-delay, interval, off-delay, symmetrical flashing, safe-guard, star-delta, asymmetrical flashing, bistable
Electrical Durability
100000 cycles for resistive load, 8 A at 250 V, AC
Range of Product
Harmony Timer Relays
Temperature Drift
+/- 0.05 %/°C
Device Short Name
RENF22
Operating Distance
10 mm
Nominal Power
0.0002 mW
Ambient Air Temperature For Operation
-20-60°C
Mounting Support
35 mm DIN rail conforming to IEC 60715
Voltage Range
0.85...1.1 Un
Mounting Position
any position
Pollution Degree
3 IEC 60664-1
Ambient Air Temperature For Storage
-40-70°C
Connections - Terminals
screw terminals, 1 x 0.5...1 x 3.3 mm² AWG 20...AWG 12) solid without cable end, screw terminals, 2 x 0.5...2 x 2.5 mm² AWG 20...AWG 14) solid without cable end, screw terminals, 1 x 0.2...1 x 2.5 mm² AWG 24...AWG 14) flexible with cable end, screw terminals, 2 x 0.2...2 x 1.5 mm² AWG 24...AWG 16) flexible with cable end
Ip Degree of Protection
IP40 housing: conforming to IEC 60529, IP40 front face: conforming to IEC 60529, IP20 terminals: conforming to IEC 60529
Software Version
V4.4 and above
Local Signalling
Un, green LED steady)power ON, R1, amber LED steady)relay energised, R2, amber LED steady)relay energised, pairing, green LED steady)communication status, Un, green LED fast blinking)diagnosis mode, R1, amber LED blinking)timing in progress, R2, amber LED blinking)timing in progress
Maximum Switching Current
8A
Setting Accuracy of Time Delay
+/- 1 % 1...999 h 25°C, +/- 2 % 1...3600 s 25°C, +/- 20 ms 100 ms...10 s 25°C, +/- 30 ms 50...100 ms 25°C
Reset Time
120 ms on de-energisation

Description

NFC modular timing relay,8 A,2 CO,0.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.