Schneider Electric

Single contact block, Harmony XB4, silver alloy, faston connector, 1NO


product price: $15.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standards IEC 60947-5-4, JIS C8201-5-1, UL 508, CSA C22.2 No 14, IEC 60947-1, IEC 60947-5-1, JIS C8201-1
  • [Ui] Rated Insulation Voltage 250 V 3)IEC 60947-1
  • Protective Treatment TH
  • Ambient Air Temperature For Storage -40-70°C
  • Operating Force 2.3 N NO changing electrical state
See all product information

Product Information

Details

Item N/O Contact With QcS
Standards IEC 60947-5-4, JIS C8201-5-1, UL 508, CSA C22.2 No 14, IEC 60947-1, IEC 60947-5-1, JIS C8201-1
[Ui] Rated Insulation Voltage 250 V 3)IEC 60947-1
Protective Treatment TH
Ambient Air Temperature For Storage -40-70°C
Operating Force 2.3 N NO changing electrical state
Ambient Air Temperature For Operation -40-70°C
Vibration Resistance 5 gn 2-500 Hz)IEC 60068-2-6
Operating Travel 2.6 mm NO changing electrical state), 4.3 mm total travel)
Mounting of Block front mounting
Contact Block Type single
Contacts Usage standard contacts
Connections - Terminals Faston connector 1 x 6.35 mm, Faston connector 2 x 2.8 mm
Ip Degree of Protection IP20 IEC 60529
Range of Product Harmony XB5, Harmony XB4
Electrical Composition Code C1 9 ), C2 7 ), C3 6 ), C4 4 ), C5 5 ), C6 3 ), C7 4 ), C8 2 ), C9 3 ), C12 6 ), M1 6 ), M2 4 ), M3 4 ), M5 2 ), M6 2 ), M7 6 ), M8 4 ), M9 2 ), SF1 3 ), SF2 2 ), MF1 2 ), MF2 2 ), C10 2 ), M4 2 ), C13 1 )
Positive Opening without
Product or Component Type contact block
Contact Operation slow-break
Mechanical Durability 10000000 cycles
Device Short Name ZBE
Shock Resistance 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Contacts Type And Composition 1 NO
Contacts Material silver alloy (Ag/Ni)

Description

N/O Contact With QcS

Restrictions

  • WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.