This item is Discontinued.

Schneider Electric Non-Illum Select Swtch, Cam E, Blk, Plastic 9001SKS11FBH1

Non-Illum Select Swtch, Cam E, Blk, Plastic (Discontinued)

  • Mfr # 9001SKS11FBH1
  • Zoro # G6518041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001SKS11FBH1
Zoro #
G6518041
UPC #
785901043577
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Selector Switch
Basic Material
Plastic
Type of Operator
Extended Lever
Contact Form
1NO/1NC
Action
Maintained/Maintained
Cam
E
Operator Head Material
Polycarbonate
Color
Black
NEMA Rating
12, 13, 3, 3R, 4, 4X
Position
2
Bezel Material
Plastic
Key Removal
No Key
Bezel Color
Chrome
Switch Operation @ Position D
No Fourth Position
IP Rating
IP65
Contact Rating
10A @ 600V AC
NEMA Contact Rating Designation
A600/Q600
Switch Operation @ Position B
XO
Switch Operation @ Position A
OX
Standards
CE, CSA LR24590 Class 3211 03, UL E78403 CCN NKCR
Switch Operation @ Position C
No Third Position
Switch Function @ 3rd Position
No Third Position
Operator Illumination
Non-Illuminated
Switch Function @ 1st Position
On
Switch Function @ 2nd Position
On
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Number of Positions
2
Switch Function @ 4th Position
No Fourth Position

Description

Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Extended Lever, Color Black, No Key Key Removal, Operator Head Material Polycarbonate, Basic Material Plastic, Bezel Material Plastic, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Cam E, Switch Operation @ Position A OX, Switch Operation @ Position B XO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.