This item is Discontinued.

Schneider Electric Non-Illum Selector Switch, 4P, 30mm, Chrome 9001KS88FBH2

Non-Illum Selector Switch, 4P, 30mm, Chrome (Discontinued)

  • Mfr # 9001KS88FBH2
  • Zoro # G1853756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KS88FBH2
Zoro #
G1853756
UPC #
785901035541
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Extended Lever
Action
Maintained/Maintained/Maintained/Maintained
Contact Form
1NO/1NC
Cam
H
Operator Head Material
Polycarbonate
Color
Black
NEMA Rating
12, 13, 3, 3R, 4
Bezel Material
Zinc
Position
4
Key Removal
No Key
Bezel Color
Chrome
Contact Rating
10A @ 600V AC
IP Rating
IP65
Switch Operation @ Position B
XOOO
Switch Operation @ Position D
OXOO
Switch Operation @ Position A
OOOX
NEMA Contact Rating Designation
A600/Q600
Switch Operation @ Position C
OOXO
Standards
CE, CSA LR24590 Class 3211 03, UL E78403 CCN NKCR
Series
9001K
Number of Positions
4
Switch Function @ 2nd Position
On
Switch Function @ 1st Position
On
Switch Function @ 3rd Position
On
Operator Illumination
Non-Illuminated
NEMA Enclosure Rating
12, 13, 3, 3R, 4
Switch Function @ 4th Position
On

Description

Selector Switch, 30 mm, 4 Position, Maintained/Maintained/Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Extended Lever, Color Black, No Key Key Removal, Operator Head Material Polycarbonate, Basic Material Metal, Bezel Material Zinc, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP65, Cam H, Switch Operation @ Position A OOOX, Switch Operation @ Position B XOOO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.