Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Switch, IP 65, 30mm, 10A

  • Mfr # 9001KS11K3H13

  • Zoro # G2427424


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Keyed
Action
Maintained/Maintained
Contact Form
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KS11K3H13
Zoro #
G2427424
UPC #
785901034889
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Keyed
Action
Maintained/Maintained
Contact Form
SPDT
Operator Head Material
Brass
Cam
E
Color
Chrome
NEMA Rating
12, 13, 3, 3R, 4
Bezel Material
Metal
Position
2
Key Removal
Left/Right
Bezel Color
Chrome
NEMA Contact Rating Designation
A600/Q600
Switch Operation @ Position C
No Third Position
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position A
OX
Switch Operation @ Position B
XO
Standards
CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
IP Rating
IP65
Contact Rating
10A @ 600V AC
Includes
Key
Key Number
E10
Series
9001K
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @125 V
Device Presentation
complete product
Key Withdrawal Position
left and right
Contacts Type And Composition
1 C/O
Device Short Name
K
Operator Profile
black key operated knob, key switch
Product Certifications
UL listed file E42259 CCN NKCR || CE || CSA LR24590 class 3211 03
Cam Profile
5
Connections - Terminals
screw-clamp terminals, 1 x 0.22 to 2 x 1.5 mm² IEC 60947-1
Product Or Component Type
selector switch
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Operator Position Information
2 positions
Hazardous Location Specification
Not Rated
Switch Function @ 4th Position
No Fourth Position
Switch Function @ 3rd Position
No Third Position
Includes Operator Key
Key Included
Contact Block Material
Metal
Key Removal Position
Any Position
Switch Function @ 2nd Position
On
Switch Function @ 1st Position
Off
Number of Positions
2
Operator Illumination
Non-Illuminated
Operator Head Color
Black
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Operator Head Type
Keyed

Description

Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, SPDT Contact Form, Type of Operator Keyed, Color Chrome, Left/Right Key Removal, Operator Head Material Brass, Basic Material Metal, Bezel Material Metal, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP65, Cam E, Switch Operation @ Position A OX, Switch Operation @ Position B XO, Switch Operation @ Position C No Third Position

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.