Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Switch, Metal, IP 65

  • Mfr # XB4BJ21

  • Zoro # G0947703


product price: $44.15
/ea

Key Features

Size
22 mm
Basic Material
Metal
Type of Operator
Extended Lever
Contact Form
1NO
Action
Maintained/Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4BJ21
Zoro #
G0947703
UPC #
785901380689
Country of Origin
France

Dimensions

Size
22 mm
Width
30 mm
Depth
68 mm
Height
48 mm
Mounting Diameter
22 mm
Overall Width
1.18 in
Overall Height
1.89 in
Manufacturer Warranty Length
18 mo
Overall Depth
2.68 in
Panel Cutout Diameter
22 mm

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Extended Lever
Contact Form
1NO
Action
Maintained/Maintained
Operator Head Material
Plastic
Cam
No Cam Included
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4
Bezel Material
Chrome Plated Metal
Position
2
Key Removal
No Key
Bezel Color
Chrome
Switch Operation @ Position D
No Fourth Position
Standards
BV, CSA, DNV, GL, LROS, UL Listed
Switch Operation @ Position B
X
Switch Operation @ Position A
O
IP Rating
IP67, IP69, IP69K
Switch Operation @ Position C
No Third Position
Contact Rating
10A @ 600V AC
NEMA Contact Rating Designation
B600/Q600
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Series
XB4
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Torque Value
0.14 N.m NO changing electrical state
Positive Opening
without
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Head Type
standard
Fixing Collar Material
zamak
Terminals Description Iso N°1
(13-14)NO
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Contacts Usage
standard contacts
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Mechanical Durability
1000000 cycles
Ambient Air Temperature For Storage
-40-70°C
Overvoltage Category
class I IEC 60536
Product Certifications
GL || UL || CSA || BV || DNV || LROS (Lloyds register of shipping)
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Contacts Material
silver alloy (Ag/Ni)
Shape Of Signaling Unit Head
round
Operator Position Information
2 positions 90°
Ip Degree Of Protection
IP69 || IP69K || IP67 IEC 60529
Ambient Air Temperature For Operation
-40-70°C
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Product Or Component Type
selector switch
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Protective Treatment
TH
Operator Profile
black long handle
Device Short Name
XB4
Tightening Torque
0.8-1.2 N.m EN 60947-1
Contact Operation
slow-break
Contacts Type And Composition
1 NO
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C
Device Presentation
complete product
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Terminals Description Iso N°1
(13-14)NO
Switch Function @ 1st Position
Off
Operator Head Type
Long-Handled Knob
Switch Function @ 3rd Position
No Third Position
Hazardous Location Specification
Not Rated
Switch Function @ 4th Position
No Fourth Position
Number of Positions
2
Operator Head Color
Black
Operator Illumination
Non-Illuminated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Switch Function @ 2nd Position
On
Contact Block Material
Metal

Description

Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, 1NO Contact Form, Type of Operator Extended Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation B600/Q600, NEMA Rating 1, 12, 13, 2, 3, 4, IP Rating IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position A O, Switch Operation @ Position B X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.