Zoro Homepage

Non-Illum Selector Switch, Polyamide, 2P

  • Mfr # XB5AJ21

  • Zoro # G2013496


product price: $52.15
/ea

Key Features

Size
22 mm
Basic Material
Plastic
Type of Operator
Extended Lever
Action
Maintained/Maintained
Contact Form
1NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5AJ21
Zoro #
G2013496
UPC #
785901383734
Country of Origin
France

Dimensions

Size
22 mm
Height
48 mm
Depth
70 mm
Width
30 mm
Mounting Diameter
22 mm
Panel Cutout Diameter
22 mm
Overall Width
1.18 in
Overall Height
1.89 in
Manufacturer Warranty Length
18 mo
Overall Depth
2.76 in

Details

Item
Selector Switch
Basic Material
Plastic
Type of Operator
Extended Lever
Action
Maintained/Maintained
Contact Form
1NO
Operator Head Material
Plastic
Cam
No Cam Included
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Bezel Material
Plastic
Position
2
Bezel Color
Black
Key Removal
No Key
Standards
BV, CSA, DNV, GL, LROS, UL Listed
Contact Rating
10A @ 600V AC
Switch Operation @ Position A
O
NEMA Contact Rating Designation
B600/Q600
Switch Operation @ Position B
X
Switch Operation @ Position C
No Third Position
Switch Operation @ Position D
No Fourth Position
IP Rating
IP67, IP69, IP69K
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Series
XB5
Electrical Shock Protection Class
class II IEC 60536
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Contacts Type And Composition
1 NO
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Product Certifications
GL || BV || CSA || UL || LROS (Lloyds register of shipping) || DNV
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Contacts Usage
standard contacts
Device Presentation
complete product
Product Or Component Type
selector switch
Device Short Name
XB5
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Tightening Torque
0.8-1.2 N.m EN 60947-1
Ambient Air Temperature For Operation
-40-70°C
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Head Type
standard
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Operator Position Information
2 positions 90°
Contact Operation
slow-break
Operator Profile
black long handle
Contacts Material
silver alloy (Ag/Ni)
Mechanical Durability
1000000 cycles
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Terminals Description Iso N°1
(13-14)NO
Ik Degree Of Protection
IK06 IEC 50102
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Ip Degree Of Protection
IP67 IEC 60529 || IP69 || IP69K
Torque Value
0.14 N.m NO changing electrical state
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
Shape Of Signaling Unit Head
round
Protective Treatment
TH
Electrical Reliability
λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
Ambient Air Temperature For Storage
-40-70°C
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Positive Opening
without
Terminals Description Iso N°1
(13-14)NO
Switch Function @ 2nd Position
On
Switch Function @ 4th Position
No Fourth Position
Operator Head Color
Black
Switch Function @ 3rd Position
No Third Position
Operator Illumination
Non-Illuminated
Number of Positions
2
Contact Block Material
Plastic
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Head Type
Long-Handled Knob
Switch Function @ 1st Position
Off
Hazardous Location Specification
Not Rated

Description

Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, 1NO Contact Form, Type of Operator Extended Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Bezel Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation B600/Q600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position A O, Switch Operation @ Position B X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.