Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd

  • Mfr # ZB5AG4

  • Zoro # G0423902


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Size
22 mm
Basic Material
Plastic
Type of Operator
Keyed
Action
Maintained/Maintained
Cam
No Cam Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AG4
Zoro #
G0423902
UPC #
785901354895
Country of Origin
France

Dimensions

Size
22 mm
Cad Overall Height
29 mm
Cad Overall Width
29 mm
Cad Overall Depth
72 mm
Mounting Diameter
22 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
22 mm

Details

Item
Keyed Selector Switch
Basic Material
Plastic
Type of Operator
Keyed
Action
Maintained/Maintained
Cam
No Cam Included
Operator Head Material
Metal
Operator Color
Black
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Bezel Material
Plastic
Position
2
Bezel Color
Black
Key Removal
Left and Right
Includes
Key
Switch Operation @ Position A
OX
Switch Operation @ Position C
No Third Position
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
IP Rating
IP66, IP67, IP69, IP69K
Switch Operation @ Position B
XO
Switch Operation @ Position D
No Fourth Position
Key Number
455
Series
XB5
Ik Degree Of Protection
IK06 IEC 50102
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Product Or Component Type
head for key selector switch
Product Certifications
DNV || LROS (Lloyds register of shipping) || BV || CSA || GL || UL Listed
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ambient Air Temperature For Storage
-40-70°C
Head Type
standard
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Overvoltage Category
class II IEC 60536
Key Withdrawal Position
in any position
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Device Presentation
basic element
Device Short Name
ZB5
Protective Treatment
TH
Ambient Air Temperature For Operation
-40-70°C
Operator Profile
black key switch
Type Of Keylock
key 455
Operator Position Information
2 positions 90°
Station Name
XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
Mechanical Durability
1000000 cycles
Electrical Composition Code
C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || C3 6 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting || C15 1 single front mounting
Shape Of Signaling Unit Head
round
Operator Head Type
Keyed
Operator Head Color
Black
Includes Operator Key
Key Included
Hazardous Location Specification
Not Rated
Number of Positions
2
Switch Function @ 4th Position
No Fourth Position
Operator Illumination
Non-Illuminated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Key Removal Position
Any Position
Switch Function @ 3rd Position
No Third Position

Description

Keyed Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Left and Right, Operator Head Material Metal, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508, Key Number 455, Includes Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.