Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd

  • Mfr # ZB5AG6

  • Zoro # G2112862


product price: $72.59
/ea

Key Features

Size
22 mm
Basic Material
Plastic
Type of Operator
Keyed
Action
Maintained/Momentary
Operator Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AG6
Zoro #
G2112862
UPC #
785901373216
Country of Origin
France

Dimensions

Size
22 mm
Mounting Diameter
22 mm
Cad Overall Width
29 mm
Cad Overall Depth
72 mm
Cad Overall Height
29 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
22 mm

Details

Item
Keyed Selector Switch
Basic Material
Plastic
Type of Operator
Keyed
Action
Maintained/Momentary
Operator Head Material
Metal
Cam
No Cam Included
Operator Color
Black
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Position
2
Bezel Material
Plastic
Bezel Color
Black
Key Removal
Left
IP Rating
IP66, IP67, IP69, IP69K
Switch Operation @ Position C
No Third Position
Switch Operation @ Position B
XO
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Key Number
455
Includes
Key
Switch Operation @ Position A
OX
Switch Operation @ Position D
No Fourth Position
Series
XB5
Device Presentation
basic element
Ik Degree Of Protection
IK06 IEC 50102
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Protective Treatment
TH
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Operator Profile
black key switch
Key Withdrawal Position
left
Head Type
standard
Ambient Air Temperature For Storage
-40-70°C
Device Short Name
ZB5
Overvoltage Category
class II IEC 60536
Product Certifications
GL || LROS (Lloyds register of shipping) || UL Listed || CSA || BV || DNV
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ambient Air Temperature For Operation
-40-70°C
Electrical Composition Code
C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || C3 6 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting || C15 1 single front mounting
Mechanical Durability
1000000 cycles
Operator Position Information
2 positions 90°
Type Of Keylock
key 455
Station Name
XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
Product Or Component Type
head for key selector switch
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Shape Of Signaling Unit Head
round
Includes Operator Key
Key Included
Hazardous Location Specification
Not Rated
Key Removal Position
Left
Operator Head Color
Black
Switch Function @ 4th Position
No Fourth Position
Operator Illumination
Non-Illuminated
Operator Head Type
Keyed
Switch Function @ 3rd Position
No Third Position
Number of Positions
2
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X

Description

Keyed Selector Switch, 22 mm, 2 Position, Maintained/Momentary Action, Keyed Type of Operator, Operator Color Black, Key Removal Left, Operator Head Material Metal, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508, Key Number 455, Includes Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.