Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Swtch, 22mm, 2 Pos, Levr

  • Mfr # ZB4BD201

  • Zoro # G2363685


product price: $22.15
/ea

Key Features

Action
Maintained/Maintained
Size
22 mm
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Lever
Cam
No Cam Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BD201
Zoro #
G2363685
UPC #
785901518181
Country of Origin
France

Dimensions

Size
22 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
22 mm
Cad Overall Depth
44 mm
Cad Overall Width
29 mm
Mounting Diameter
22 mm
Cad Overall Height
29 mm

Details

Action
Maintained/Maintained
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Lever
Cam
No Cam Included
Color
White
Item
Short-Handled Selector Switch
Bezel Material
Chrome Plated Metal
Operator Color
White
Key Removal
No Key
Switch Operation @ Position D
No Fourth Position
Position
2
Basic Material
Metal
Operator Head Material
Plastic
Switch Operation @ Position B
XO
Switch Operation @ Position A
OX
Switch Operation @ Position C
No Third Position
IP Rating
IP67, IP69, IP69K
Key Number
No Key
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
Bezel Color
Chrome
Series
XB4
Operator Illumination
Non-Illuminated
Hazardous Location Specification
Not Rated
Operator Head Type
Short-Handled Knob
Switch Function @ 3rd Position
No Third Position
Switch Function @ 4th Position
No Fourth Position
Number of Positions
2
Operator Head Color
White
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ip Degree Of Protection
IP67 IEC 60529 || IP69 || IP69K
Operator Position Information
2 positions 90°
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Product Certifications
BV || UL Listed || GL || LROS (Lloyds register of shipping) || CSA || DNV
Mechanical Durability
1000000 cycles
Ambient Air Temperature For Storage
-40-70°C
Operator Profile
white standard handle
Overvoltage Category
class I IEC 60536
Ik Degree Of Protection
IK06 IEC 50102
Device Presentation
basic element
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ambient Air Temperature For Operation
-40-70°C
Shape Of Signaling Unit Head
round
Protective Treatment
TH
Head Type
standard
Product Or Component Type
head for selector switch
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting
Device Short Name
ZB4
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6

Description

Short-Handled Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, Lever Type of Operator, Operator Color White, Key Removal No Key, Operator Head Material Plastic, Bezel Material Chrome Plated Metal, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.