Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Swtch, 22mm, 2 Pos, Levr

  • Mfr # ZB5AD2

  • Zoro # G2849357


product price: $21.65
/ea

Key Features

Size
22 mm
Basic Material
Plastic
Type of Operator
Lever
Action
Maintained/Maintained
Operator Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AD2
Zoro #
G2849357
UPC #
785901354833
Country of Origin
France

Dimensions

Size
22 mm
Cad Overall Width
29 mm
Cad Overall Height
29 mm
Cad Overall Depth
46 mm
Mounting Diameter
22 mm
Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo

Details

Item
Short-Handled Selector Switch
Basic Material
Plastic
Type of Operator
Lever
Action
Maintained/Maintained
Operator Head Material
Plastic
Cam
No Cam Included
Operator Color
Black
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Position
2
Bezel Material
Plastic
Bezel Color
Black
Key Removal
No Key
Switch Operation @ Position B
XO
Switch Operation @ Position D
No Fourth Position
IP Rating
IP67, IP69, IP69K
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Key Number
No Key
Switch Operation @ Position A
OX
Switch Operation @ Position C
No Third Position
Series
XB5
Ambient Air Temperature For Operation
-40-70°C
Ip Degree Of Protection
IP67 IEC 60529 || IP69 IEC 60529 || IP69K
Ambient Air Temperature For Storage
-40-70°C
Ik Degree Of Protection
IK06 IEC 50102
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting
Shape Of Signaling Unit Head
round
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Protective Treatment
TH
Device Presentation
basic element
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Mechanical Durability
1000000 cycles
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Head Type
standard
Product Or Component Type
head for selector switch
Operator Position Information
2 positions 90°
Operator Profile
black standard handle
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Device Short Name
ZB5
Product Certifications
GL || CSA || BV || DNV || LROS (Lloyds register of shipping) || UL Listed
Overvoltage Category
class II IEC 60536
Station Name
XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
Operator Head Color
Black
Switch Function @ 4th Position
No Fourth Position
Number of Positions
2
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Switch Function @ 3rd Position
No Third Position
Operator Illumination
Non-Illuminated
Operator Head Type
Short-Handled Knob

Description

Short-Handled Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.