This item is Discontinued.

Schneider Electric Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd ZB4BG0914

Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (Discontinued)

  • Mfr # ZB4BG0914
  • Zoro # G2363201
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB4BG0914
Zoro #
G2363201
UPC #
785901490432
Country of Origin
France

Dimensions

Size
22 mm

Details

Action
Maintained / Maintained / Maintained
Basic Material
Metal
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Keyed
Cam
No Cam
Operator Head Material
Plastic
Color
Black
Operator Color
Black
Position
3
Item
Non-Illuminated Selector Switch Operator
Bezel Color
Chrome
Key Removal
Right
Bezel Material
Zinc
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position C
OXXO
Includes
key
Key Number
520E
IP Rating
65
Switch Operation @ Position A
XOOX
Standards
CE Marked, CSA Certified File Number LR44087 Class 321103, UL Listed File Number E164353 CCN NKCR
Switch Operation @ Position B
OXOX

Description

Non-Illuminated Selector Switch Operator, 22 mm, 3 Position, Maintained / Maintained / Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Right, Operator Head Material Plastic, Bezel Material Zinc, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating 65, Cam No Cam, Standards CE Marked, CSA Certified File Number LR44087 Class 321103, UL Listed File Number E164353 CCN NKCR, Key Number 520E, Includes Key

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.