Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd

  • Mfr # ZB4BG8

  • Zoro # G2233752


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Size
22 mm
Basic Material
Metal
Type of Operator
Keyed
Action
Maintained/Maintained/Momentary
Operator Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BG8
Zoro #
G2233752
UPC #
785901371267
Country of Origin
France

Dimensions

Size
22 mm
Mounting Diameter
22 mm
Cad Overall Height
29 mm
Cad Overall Depth
72 mm
Cad Overall Width
29 mm
Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo

Details

Item
Keyed Selector Switch
Basic Material
Metal
Type of Operator
Keyed
Action
Maintained/Maintained/Momentary
Operator Head Material
Metal
Cam
No Cam Included
Operator Color
Black
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Bezel Material
Chrome Plated Metal
Position
3
Key Removal
Center
Bezel Color
Chrome
Switch Operation @ Position B
OXOX
IP Rating
IP66, IP67, IP69, IP69K
Key Number
455
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position A
XOOX
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GB 14048.5, UL 508
Includes
Key
Switch Operation @ Position C
OXXO
Series
XB4
Ik Degree Of Protection
IK06 with keyhole cover ZBGP conforming to IEC 50102
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Key Withdrawal Position
center
Operator Profile
black key switch
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ambient Air Temperature For Operation
-40-70°C
Shape Of Signaling Unit Head
round
Mechanical Durability
1000000 cycles
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Type Of Keylock
key 455
Operator Position Information
3 positions +/- 45°
Device Presentation
basic element
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Overvoltage Category
class I IEC 60536
Product Or Component Type
head for key selector switch
Device Short Name
ZB4
Protective Treatment
TH
Product Certifications
BV || CSA || DNV || GL || LROS (Lloyds register of shipping) || UL Listed
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Return
right to centre
Ambient Air Temperature For Storage
-40-70°C
Head Type
standard
Switch Function @ 4th Position
No Fourth Position
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Operator Illumination
Non-Illuminated
Operator Head Type
Keyed
Includes Operator Key
Key Included
Number of Positions
3
Key Removal Position
Center
Operator Head Color
Black
Hazardous Location Specification
Not Rated

Description

Keyed Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Momentary Action, Keyed Type of Operator, Operator Color Black, Key Removal Center, Operator Head Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GB 14048.5, UL 508, Key Number 455, Includes Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.