This item is Discontinued.

Schneider Electric Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd ZB4BG814

Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (Discontinued)

  • Mfr # ZB4BG814
  • Zoro # G2363308
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB4BG814
Zoro #
G2363308
UPC #
785901475804
Country of Origin
France

Dimensions

Size
22 mm

Details

Action
Maintained / Maintained / Momentary
Basic Material
Metal
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Keyed
Operator Head Material
Plastic
Cam
No Cam
Color
Black
Operator Color
Black
Item
Non-Illuminated Selector Switch Operator
Position
3
Key Removal
Center
Bezel Material
Zinc
Bezel Color
Chrome
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position B
OXOX
Switch Operation @ Position A
XOOX
Standards
CE Marked, CSA Certified File Number LR44087 Class 321103, UL Listed File Number E164353 CCN NKCR
Includes
key
Switch Operation @ Position C
OXXO
IP Rating
65
Key Number
520E

Description

Non-Illuminated Selector Switch Operator, 22 mm, 3 Position, Maintained / Maintained / Momentary Action, Keyed Type of Operator, Operator Color Black, Key Removal Center, Operator Head Material Plastic, Bezel Material Zinc, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating 65, Cam No Cam, Standards CE Marked, CSA Certified File Number LR44087 Class 321103, UL Listed File Number E164353 CCN NKCR, Key Number 520E, Includes Key

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.