This item is Discontinued.

Schneider Electric Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd ZB4BG910

Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (Discontinued)

  • Mfr # ZB4BG910
  • Zoro # G2363265
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB4BG910
Zoro #
G2363265
UPC #
03389110122428
Country of Origin
France

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Details

Item
Keyed Selector Switch
Basic Material
Metal
Type of Operator
Keyed
Action
Maintained/Maintained/Maintained
Operator Head Material
Metal
Cam
No Cam Included
Operator Color
Black
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Position
3
Bezel Material
Chrome Plated Metal
Key Removal
Left
Bezel Color
Chrome
Includes
Key
Standards
Bureau Veritas, CSA, DNV, GL, LROS, UL Listed
Key Number
458A
Switch Operation @ Position A
XOOX
Switch Operation @ Position B
OXOX
IP Rating
IP66, IP67, IP69, IP69K
Switch Operation @ Position C
OXXO
Switch Operation @ Position D
No Fourth Position
Series
XB4
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Hazardous Location Specification
Not Rated
Switch Function @ 4th Position
No Fourth Position
Operator Head Type
Keyed
Key Removal Position
Left
Includes Operator Key
Key Included
Operator Head Color
Black
Number of Positions
3
Operator Illumination
Non-Illuminated

Description

Keyed Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Left, Operator Head Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards Bureau Veritas, CSA, DNV, GL, LROS, UL Listed, Key Number 458A, Includes Key

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.