This item is Discontinued.

Schneider Electric Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd ZB5AG020

Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (Discontinued)

  • Mfr # ZB5AG020
  • Zoro # G2362888
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB5AG020
Zoro #
G2362888
UPC #
785901487944
Country of Origin
France

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Details

Action
Maintained/Maintained/Maintained
Basic Material
Plastic
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Keyed
Cam
No Cam
Operator Head Material
Plastic
Color
Black
Operator Color
Black
Item
Keyed Selector Switch
Position
3
Bezel Material
Nylon
Bezel Color
Black
Key Removal
Any Position
Switch Operation @ Position C
OXXO
Switch Operation @ Position B
OXOX
Switch Operation @ Position A
XOOX
IP Rating
IP65
Includes
Key
Switch Operation @ Position D
No Fourth Position
Key Number
3131A
Standards
CE, CSA LR44087 Class 3211 03, UL E164353 CCN NKCR
Series
XB5
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Key Removal Position
Any Position
Switch Function @ 4th Position
No Fourth Position
Operator Illumination
Non-Illuminated
Switch Function @ 3rd Position
On
Switch Function @ 1st Position
On
Switch Function @ 2nd Position
On
Operator Head Type
Keyed
Operator Head Color
Black

Description

Keyed Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Any Position, Operator Head Material Plastic, Bezel Material Nylon, Bezel Color Black, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP65, Cam No Cam, Standards CE, CSA LR44087 Class 3211 03, UL E164353 CCN NKCR, Key Number 3131A, Includes Key

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.