This item is Discontinued.

Schneider Electric Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd ZB5AG0914

Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (Discontinued)

  • Mfr # ZB5AG0914
  • Zoro # G2362766
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB5AG0914
Zoro #
G2362766
UPC #
03389110135824
Country of Origin
France

Dimensions

Size
22 mm

Details

Action
Maintained / Maintained / Maintained
Basic Material
Plastic
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Keyed
Cam
No Cam
Operator Head Material
Plastic
Color
Black
Operator Color
Black
Position
3
Item
Non-Illuminated Selector Switch Operator
Bezel Color
Black
Key Removal
Right
Bezel Material
Nylon
Standards
CE Marked, CSA Certified File Number LR44087 Class 321103, UL Listed File Number E164353 CCN NKCR
Switch Operation @ Position C
OXXO
Switch Operation @ Position D
No Fourth Position
Includes
key
IP Rating
65
Key Number
520E
Switch Operation @ Position B
OXOX
Switch Operation @ Position A
XOOX

Description

Non-Illuminated Selector Switch Operator, 22 mm, 3 Position, Maintained / Maintained / Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Right, Operator Head Material Plastic, Bezel Material Nylon, Bezel Color Black, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating 65, Cam No Cam, Standards CE Marked, CSA Certified File Number LR44087 Class 321103, UL Listed File Number E164353 CCN NKCR, Key Number 520E, Includes Key

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.