This item is Discontinued.

Schneider Electric Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd ZB5AG312

Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (Discontinued)

  • Mfr # ZB5AG312
  • Zoro # G2362860
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB5AG312
Zoro #
G2362860
UPC #
785901949428
Country of Origin
France

Dimensions

Size
22 mm

Details

Action
Maintained / Maintained / Maintained
Basic Material
Plastic
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Keyed
Cam
No Cam
Operator Head Material
Plastic
Color
Black
Operator Color
Black
Position
3
Item
Non-Illuminated Selector Switch Operator
Bezel Color
Black
Bezel Material
Nylon
Key Removal
Center
Standards
CE Marked, CSA Certified File Number LR44087 Class 321103, UL Listed File Number E164353 CCN NKCR
Switch Operation @ Position B
OXOX
Key Number
458A
Switch Operation @ Position A
XOOX
Switch Operation @ Position C
OXXO
Switch Operation @ Position D
No Fourth Position
IP Rating
65
Includes
key

Description

Non-Illuminated Selector Switch Operator, 22 mm, 3 Position, Maintained / Maintained / Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Center, Operator Head Material Plastic, Bezel Material Nylon, Bezel Color Black, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating 65, Cam No Cam, Standards CE Marked, CSA Certified File Number LR44087 Class 321103, UL Listed File Number E164353 CCN NKCR, Key Number 458A, Includes Key

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.