Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd

  • Mfr # ZB5AG8

  • Zoro # G2272584


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Size
22 mm
Basic Material
Plastic
Type of Operator
Keyed
Action
Maintained/Maintained/Momentary
Operator Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AG8
Zoro #
G2272584
UPC #
785901386247
Country of Origin
France

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo
Cad Overall Depth
72 mm
Mounting Diameter
22 mm
Cad Overall Width
29 mm
Cad Overall Height
29 mm

Details

Item
Keyed Selector Switch
Basic Material
Plastic
Type of Operator
Keyed
Action
Maintained/Maintained/Momentary
Operator Head Material
Metal
Cam
No Cam Included
Operator Color
Black
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Position
3
Bezel Material
Plastic
Key Removal
Center
Bezel Color
Black
IP Rating
IP66, IP67, IP69, IP69K
Includes
Key
Switch Operation @ Position A
XOOX
Switch Operation @ Position C
OXXO
Switch Operation @ Position B
OXOX
Switch Operation @ Position D
No Fourth Position
Key Number
455
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Series
XB5
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Switch Function @ 4th Position
No Fourth Position
Operator Illumination
Non-Illuminated
Number of Positions
3
Operator Head Type
Keyed
Key Removal Position
Center
Hazardous Location Specification
Not Rated
Includes Operator Key
Key Included
Operator Head Color
Black
Ambient Air Temperature For Storage
-40-70°C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Operator Profile
black key switch
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Product Certifications
LROS (Lloyds register of shipping) || UL Listed || BV || CSA || GL || DNV
Overvoltage Category
class II IEC 60536
Product Or Component Type
head for key selector switch
Electrical Composition Code
C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || C3 6 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting
Head Type
standard
Mechanical Durability
1000000 cycles
Device Presentation
basic element
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Type Of Keylock
key 455
Ik Degree Of Protection
IK06 IEC 50102
Device Short Name
ZB5
Operator Position Information
3 positions +/- 45°
Protective Treatment
TH
Key Withdrawal Position
center
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ambient Air Temperature For Operation
-40-70°C
Station Name
XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
Shape Of Signaling Unit Head
round

Description

Keyed Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Momentary Action, Keyed Type of Operator, Operator Color Black, Key Removal Center, Operator Head Material Metal, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508, Key Number 455, Includes Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.