This item is Discontinued.

Schneider Electric Non-Illum Selector Swtch, 22mm, 3 Pos, Knob ZB4BD39

Non-Illum Selector Swtch, 22mm, 3 Pos, Knob (Discontinued)

  • Mfr # ZB4BD39
  • Zoro # G2363606
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB4BD39
Zoro #
G2363606
UPC #
785901504740
Country of Origin
France

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Details

Action
Maintained/Maintained/Maintained
Basic Material
Metal
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Knob
Operator Head Material
Plastic
Cam
No Cam
Color
Black
Operator Color
Black
Position
3
Item
Short-Handled Selector Switch
Key Removal
No Key
Bezel Material
Zinc
Bezel Color
Chrome
Switch Operation @ Position C
OXXO
Switch Operation @ Position B
OXOX
Key Number
No Key
Switch Operation @ Position A
XOOX
IP Rating
IP65
Switch Operation @ Position D
No Fourth Position
Standards
CE, CSA LR44087 Class 3211 03, UL E164353 CCN NKCR
Operator Head Type
Short-Handled Knob
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Switch Function @ 2nd Position
On
Switch Function @ 1st Position
On
Operator Head Color
Black
Switch Function @ 3rd Position
On
Switch Function @ 4th Position
No Fourth Position
Operator Illumination
Non-Illuminated

Description

Short-Handled Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, Knob Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, Bezel Material Zinc, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP65, Cam No Cam, Standards CE, CSA LR44087 Class 3211 03, UL E164353 CCN NKCR, Key Number No Key

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.