This item is Discontinued.

Schneider Electric Non-Illum Selector Swtch, 22mm, 3 Pos, Levr ZB4BD501

Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (Discontinued)

  • Mfr # ZB4BD501
  • Zoro # G2363728
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB4BD501
Zoro #
G2363728
UPC #
785901088066
Country of Origin
France

Dimensions

Size
22 mm

Details

Action
Momentary / Maintained / Momentary
Basic Material
Metal
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Lever
Operator Head Material
Plastic
Cam
No Cam
Color
White
Operator Color
White
Position
3
Item
Non-Illuminated Selector Switch Operator
Bezel Material
Zinc
Bezel Color
Chrome
Key Removal
No Key
Switch Operation @ Position A
XOOX
Switch Operation @ Position C
OXXO
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position B
OXOX
Key Number
No Key
IP Rating
65
Standards
CE Marked, CSA Certified File Number LR44087 Class 321103, UL Listed File Number E164353 CCN NKCR

Description

Non-Illuminated Selector Switch Operator, 22 mm, 3 Position, Momentary / Maintained / Momentary Action, Lever Type of Operator, Operator Color White, Key Removal No Key, Operator Head Material Plastic, Bezel Material Zinc, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating 65, Cam No Cam, Standards CE Marked, CSA Certified File Number LR44087 Class 321103, UL Listed File Number E164353 CCN NKCR, Key Number No Key

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.