This item is Discontinued.

Schneider Electric Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd 9001KS49K10

Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (Discontinued)

  • Mfr # 9001KS49K10
  • Zoro # G2297136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KS49K10
Zoro #
G2297136
UPC #
785901035190
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo
Mounting Diameter
30 mm

Details

Item
Keyed Selector Switch
Basic Material
Metal
Type of Operator
Keyed
Action
Maintained/Maintained/Maintained
Cam
J
Operator Head Material
Metal
Operator Color
Chrome
Color
Chrome
NEMA Rating
12, 13, 3, 3R, 4
Bezel Material
Metal
Position
3
Bezel Color
Chrome
Key Removal
Any Position
Includes
Key
IP Rating
IP66
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, UL 508
Key Number
E10
Switch Operation @ Position B
OXOX
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position A
XOXO
Switch Operation @ Position C
OXXO
Series
9001K
Includes Operator Key
Key Included
Operator Head Type
Keyed
Switch Function @ 4th Position
No Fourth Position
Operator Head Color
Chrome
Key Removal Position
Any Position
Number of Positions
3
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Hazardous Location Specification
Not Rated
Operator Illumination
Non-Illuminated
Product Certifications
UL 508 || NEMA
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Device Presentation
basic element
Cam Profile
10
Operator Profile
black key switch, key switch
Device Short Name
9001KS
Protective Treatment
TC
Shock Resistance
50 gn IEC 60068-2-27
Overvoltage Category
class II IEC 61140
Ambient Air Temperature For Storage
-40-70°C
Operator Position Information
3 positions
Contacts Type And Composition
without contact block
Shape Of Signaling Unit Head
round
Product Or Component Type
head for key selector switch
Ambient Air Temperature For Operation
-25-70°C
Ip Degree Of Protection
IP66 IEC 60529
Key Withdrawal Position
left, right and center
Mechanical Durability
500000 cycles
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 6

Description

Keyed Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, Keyed Type of Operator, Operator Color Chrome, Key Removal Any Position, Operator Head Material Metal, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP66, Cam J, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, UL 508, Key Number E10, Includes Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.