Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd

  • Mfr # 9001KS52K5

  • Zoro # G0869127


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Keyed
Action
Momentary/Maintained/Momentary
Operator Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KS52K5
Zoro #
G0869127
UPC #
785901913917
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm

Details

Item
Keyed Selector Switch
Basic Material
Metal
Type of Operator
Keyed
Action
Momentary/Maintained/Momentary
Operator Head Material
Metal
Cam
B
Operator Color
Chrome
Color
Chrome
NEMA Rating
12, 13, 3, 3R, 4
Bezel Material
Metal
Position
3
Bezel Color
Chrome
Key Removal
Center
Switch Operation @ Position C
OXXO
Includes
Key
Standards
CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
Key Number
E10
Switch Operation @ Position D
No Fourth Position
IP Rating
IP65
Switch Operation @ Position B
OXOX
Switch Operation @ Position A
XOOX
Series
9001K
Contacts Type And Composition
without contact block
Cam Profile
2
Key Withdrawal Position
center
Product Certifications
UL listed file E42259 CCN NKCR || CE || CSA LR24590 class 3211 03
Device Short Name
K
Operator Position Information
3 positions
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Product Or Component Type
head for key selector switch
Return
both sides to centre
Operator Profile
key switch, black key operated knob
Device Presentation
basic element
Key Removal Position
Center
Operator Head Type
Keyed
Operator Illumination
Non-Illuminated
Number of Positions
3
Switch Function @ 4th Position
No Fourth Position
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Hazardous Location Specification
Not Rated
Includes Operator Key
Key Included
Operator Head Color
Chrome

Description

Keyed Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Momentary Action, Keyed Type of Operator, Operator Color Chrome, Key Removal Center, Operator Head Material Metal, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP65, Cam B, Standards CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR, Key Number E10, Includes Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.