This item is Discontinued.

Schneider Electric Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd 9001KS69K5

Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (Discontinued)

  • Mfr # 9001KS69K5
  • Zoro # G2448957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001KS69K5
Zoro #
G2448957
UPC #
785901909583
Country of Origin
Mexico

Dimensions

Size
30 mm

Details

Item
Non-Illuminated Selector Switch Operator
Basic Material
Metal
Type of Operator
Keyed
Action
Momentary / Maintained / Maintained
Operator Head Material
Metal
Cam
J
Operator Color
Chrome
Color
Chrome
NEMA Rating
12, 13, 3, 3R, 4
Bezel Material
Metal
Position
3
Bezel Color
Chrome
Key Removal
Center
Standards
CE Marked, CSA Certified File Number LR24590 Class 3211-03, UL Listed File Number E78403 CCN NKCR
IP Rating
65
Switch Operation @ Position D
No Fourth Position
Key Number
E10
Switch Operation @ Position B
OXOX
Switch Operation @ Position A
XOXO
Switch Operation @ Position C
OXXO
Includes
key

Description

Non-Illuminated Selector Switch Operator, 30 mm, 3 Position, Momentary / Maintained / Maintained Action, Keyed Type of Operator, Operator Color Chrome, Key Removal Center, Operator Head Material Metal, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, IP Rating 65, Cam J, Standards CE Marked, CSA Certified File Number LR24590 Class 3211-03, UL Listed File Number E78403 CCN NKCR, Key Number E10, Includes Key

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.