Zoro Homepage

Non-Illum Selector Swtch, 30mm, 3 Pos, Levr

  • Mfr # 9001KS46B

  • Zoro # G2747665


product price: $49.79
/ea

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained/Maintained
Cam
F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KS46B
Zoro #
G2747665
UPC #
785901322696
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Short-Handled Selector Switch
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained/Maintained
Cam
F
Operator Head Material
Plastic
Operator Color
Black
Color
Black
NEMA Rating
12, 13, 3, 3R, 4
Position
3
Bezel Material
Metal
Bezel Color
Chrome
Key Removal
No Key
Switch Operation @ Position A
XOOO
IP Rating
IP66
Standards
CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
Switch Operation @ Position B
OOXO
Key Number
No Key
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position C
OXOX
Series
9001K
Product Or Component Type
head for selector switch
Cap/Operator Or Lens Colour
black
Device Presentation
basic element
Device Short Name
K
Product Certifications
UL listed file E42259 CCN NKCR || CSA LR24590 class 3211 03 || CE
Operator Position Information
3 positions
Cam Profile
6
Contacts Type And Composition
without contact block
Operator Profile
black standard knob, standard handle
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Hazardous Location Specification
Not Rated
Number of Positions
3
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Operator Head Type
Short-Handled Knob
Operator Head Color
Black
Switch Function @ 4th Position
No Fourth Position
Operator Illumination
Non-Illuminated

Description

Short-Handled Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP66, Cam F, Standards CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.