Zoro Homepage

Non-Illum Selector Swtch, 30mm, 3 Pos, Levr

  • Mfr # 9001KS53B

  • Zoro # G2702341


product price: $82.45
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Action
Momentary/Maintained/Momentary
Cam
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KS53B
Zoro #
G2702341
UPC #
785901322740
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Short-Handled Selector Switch
Basic Material
Metal
Type of Operator
Lever
Action
Momentary/Maintained/Momentary
Cam
C
Operator Head Material
Plastic
Operator Color
Black
Color
Black
NEMA Rating
12, 13, 3, 3R, 4
Bezel Material
Metal
Position
3
Key Removal
No Key
Bezel Color
Chrome
Switch Operation @ Position A
XOXO
Key Number
No Key
IP Rating
IP66
Standards
CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
Switch Operation @ Position C
OXOX
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position B
OOOO
Series
9001K
Operator Profile
black standard knob, standard handle
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Device Short Name
K
Cam Profile
3
Return
both sides to centre
Product Certifications
UL listed file E42259 CCN NKCR || CE || CSA LR24590 class 3211 03
Contacts Type And Composition
without contact block
Device Presentation
basic element
Cap/Operator Or Lens Colour
black
Operator Position Information
3 positions
Product Or Component Type
head for selector switch
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Number of Positions
3
Switch Function @ 4th Position
No Fourth Position
Operator Illumination
Non-Illuminated
Operator Head Type
Short-Handled Knob
Hazardous Location Specification
Not Rated
Operator Head Color
Black

Description

Short-Handled Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Momentary Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP66, Cam C, Standards CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.