This item is Discontinued.

Schneider Electric Non-Illum Selector Swtch, 30mm, 3 Pos, Levr 9001KS701B

Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (Discontinued)

  • Mfr # 9001KS701B
  • Zoro # G2386657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KS701B
Zoro #
G2386657
UPC #
785901178385
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Long-Handled Selector Switch
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained/Momentary
Operator Head Material
Plastic
Cam
L
Operator Color
Black
Color
Black
NEMA Rating
12, 13, 3, 3R, 4
Position
3
Bezel Material
Metal
Key Removal
No Key
Bezel Color
Chrome
Standards
CE, CSA LR24590 Class 3211 03, UL E78403 CCN NKCR
Key Number
No Key
Switch Operation @ Position B
XOOX
Switch Operation @ Position C
OOXO
Switch Operation @ Position A
OXOO
Switch Operation @ Position D
No Fourth Position
IP Rating
IP65
Switch Function @ 2nd Position
On
Operator Head Type
Long-Handled Knob
NEMA Enclosure Rating
12, 13, 3, 3R, 4
Operator Head Color
Black
Switch Function @ 3rd Position
On
Operator Illumination
Non-Illuminated
Switch Function @ 1st Position
On
Switch Function @ 4th Position
No Fourth Position

Description

Long-Handled Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Momentary Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP65, Cam L, Standards CE, CSA LR24590 Class 3211 03, UL E78403 CCN NKCR, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.