This item is Discontinued.

Schneider Electric Non-Illum Selector Swtch, 30mm, 3 Pos, Levr 9001KS79B

Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (Discontinued)

  • Mfr # 9001KS79B
  • Zoro # G2587566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001KS79B
Zoro #
G2587566
UPC #
785901035534
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Long-Handled Selector Switch
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained/Momentary
Cam
J
Operator Head Material
Plastic
Operator Color
Black
Color
Black
NEMA Rating
12, 13, 3, 3R, 4
Position
3
Bezel Material
Metal
Bezel Color
Chrome
Key Removal
No Key
Switch Operation @ Position A
XOXO
Standards
CE, CSA LR24590 Class 3211 03, UL E78403 CCN NKCR
Switch Operation @ Position C
OXXO
Switch Operation @ Position D
No Fourth Position
Key Number
No Key
Switch Operation @ Position B
OXOX
IP Rating
IP65
Series
9001K
NEMA Enclosure Rating
12, 13, 3, 3R, 4
Switch Function @ 3rd Position
On
Operator Head Color
Black
Switch Function @ 2nd Position
On
Switch Function @ 4th Position
No Fourth Position
Operator Head Type
Long-Handled Knob
Switch Function @ 1st Position
On
Operator Illumination
Non-Illuminated

Description

Long-Handled Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Momentary Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP65, Cam J, Standards CE, CSA LR24590 Class 3211 03, UL E78403 CCN NKCR, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.