Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Swtch, Zamak/SS, Chrome

  • Mfr # XB4BG21

  • Zoro # G2660454


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Size
22 mm
Basic Material
Metal
Type of Operator
Keyed
Contact Form
1NO
Action
Maintained/Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4BG21
Zoro #
G2660454
UPC #
785901380641
Country of Origin
France

Dimensions

Size
22 mm
Width
30 mm
Height
47 mm
Depth
86 mm
Mounting Diameter
22 mm
Manufacturer Warranty Length
18 mo
Overall Height
1.85 in
Panel Cutout Diameter
22 mm
Overall Depth
3.39 in
Overall Width
1.18 in

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Keyed
Contact Form
1NO
Action
Maintained/Maintained
Cam
No Cam Included
Operator Head Material
Metal
Color
Chrome
NEMA Rating
1, 12, 13, 2, 3, 4
Bezel Material
Chrome Plated Metal
Position
2
Key Removal
Left
Bezel Color
Chrome
Switch Operation @ Position D
No Fourth Position
Includes
(2) Keys
Switch Operation @ Position C
No Third Position
IP Rating
IP66, IP67, IP69, IP69K
Switch Operation @ Position A
O
Standards
BV, CSA, DNV, GL, LROS, UL Listed
NEMA Contact Rating Designation
B600/Q600
Contact Rating
10A @ 600V AC
Switch Operation @ Position B
X
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Series
XB4
Device Short Name
XB4
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Ambient Air Temperature For Operation
-40-70°C
Contacts Usage
standard contacts
Fixing Collar Material
zamak
Operator Profile
key switch
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C
Overvoltage Category
class I IEC 60536
Positive Opening
without
Key Withdrawal Position
left-hand
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Product Or Component Type
selector switch
Product Certifications
UL || BV || DNV || CSA || GL || LROS (Lloyds register of shipping)
Contacts Type And Composition
1 NO
Contacts Material
silver alloy (Ag/Ni)
Ip Degree Of Protection
IP66 IEC 60529 || IP69 || IP69K || IP67
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Head Type
standard
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Device Presentation
complete product
Tightening Torque
0.8-1.2 N.m EN 60947-1
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Contact Operation
slow-break
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Mechanical Durability
1000000 cycles
Ik Degree Of Protection
IK06 with keyhole cover ZBGP conforming to IEC 50102
Torque Value
0.14 N.m NO changing electrical state
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Operator Position Information
2 positions 90°
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Type Of Keylock
key 455
Terminals Description Iso N°1
(13-14)NO
Ambient Air Temperature For Storage
-40-70°C
Protective Treatment
TH
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Shape Of Signaling Unit Head
round
Switch Function @ 2nd Position
On
Operator Head Color
Black
Switch Function @ 1st Position
Off
Operator Head Type
Keyed
Key Removal Position
Left
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Hazardous Location Specification
Not Rated
Switch Function @ 4th Position
No Fourth Position
Contact Block Material
Metal
Operator Illumination
Non-Illuminated
Number of Positions
2
Includes Operator Key
Key Included
Switch Function @ 3rd Position
No Third Position

Description

Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, 1NO Contact Form, Type of Operator Keyed, Color Chrome, Left Key Removal, Operator Head Material Metal, Basic Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation B600/Q600, NEMA Rating 1, 12, 13, 2, 3, 4, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position A O, Switch Operation @ Position B X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.