This item is Discontinued.

Schneider Electric Non-Illum Selectr Swtch, 30mm, 2 Pos 9001KS25

Non-Illum Selectr Swtch, 30mm, 2 Pos (Discontinued)

  • Mfr # 9001KS25
  • Zoro # G2381696
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9001KS25
Zoro #
G2381696
UPC #
785901322566
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Selector Switch Head
Basic Material
Metal
Type of Operator
Operator Not Included
Action
Momentary/Maintained
Cam
E
Operator Color
No Operator
Color
No Operator
NEMA Rating
12, 13, 3, 3R, 4
Bezel Material
Metal
Position
2
Bezel Color
Chrome
Key Removal
No Key
IP Rating
IP65
Key Number
No Key
Standards
CE, CSA LR24590 Class 3211 03, UL E78403 CCN NKCR
Switch Operation @ Position B
OX
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position C
No Third Position
Switch Operation @ Position A
XO
NEMA Enclosure Rating
12, 13, 3, 3R, 4
Operator Head Type
No Head Included
Operator Illumination
Non-Illuminated
Switch Function @ 1st Position
On
Switch Function @ 2nd Position
On
Switch Function @ 3rd Position
No Third Position
Switch Function @ 4th Position
No Fourth Position

Description

Selector Switch Head, 30 mm, 2 Position, Momentary/Maintained Action, Operator Not Included Type of Operator, Operator Color No Operator, Key Removal No Key, Operator Head Material Not Applicable, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP65, Cam E, Standards CE, CSA LR24590 Class 3211 03, UL E78403 CCN NKCR, Key Number No Key

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.