Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selectr Swtch, 30mm, 3 Pos

  • Mfr # 9001KS57

  • Zoro # G0700445


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Operator Not Included
Action
Momentary/Maintained/Momentary
Cam
G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KS57
Zoro #
G0700445
UPC #
785901322375
Country of Origin
Mexico

Dimensions

Size
30 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm
Mounting Diameter
30 mm

Details

Item
Selector Switch Head
Basic Material
Metal
Type of Operator
Operator Not Included
Action
Momentary/Maintained/Momentary
Cam
G
Operator Color
No Operator
Color
No Operator
NEMA Rating
12, 13, 3, 3R, 4
Position
3
Bezel Material
Metal
Bezel Color
Chrome
Key Removal
No Key
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, UL 508
Switch Operation @ Position C
OXXO
Switch Operation @ Position D
No Fourth Position
IP Rating
IP66
Switch Operation @ Position A
XOOX
Switch Operation @ Position B
OXOO
Key Number
No Key
Series
9001K
Operator Illumination
Non-Illuminated
Switch Function @ 4th Position
No Fourth Position
Operator Head Type
No Head Included
Hazardous Location Specification
Not Rated
Number of Positions
3
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Ambient Air Temperature For Operation
-25-70°C
Device Presentation
basic element
Contacts Type And Composition
without contact block
Ip Degree Of Protection
IP66 IEC 60529
Shape Of Signaling Unit Head
round
Overvoltage Category
class II IEC 61140
Product Or Component Type
head for selector switch
Operator Profile
without handle
Protective Treatment
TC
Operator Position Information
3 positions
Device Short Name
9001KS
Ambient Air Temperature For Storage
-40-70°C
Product Certifications
NEMA || UL 508
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Shock Resistance
50 gn IEC 60068-2-27
Return
both sides to centre
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 6
Mechanical Durability
500000 cycles
Cam Profile
7

Description

Selector Switch Head, 30 mm, 3 Position, Momentary/Maintained/Momentary Action, Operator Not Included Type of Operator, Operator Color No Operator, Key Removal No Key, Operator Head Material Not Applicable, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP66, Cam G, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, UL 508, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.