Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selectr Swtch, 30mm, 3 Pos

  • Mfr # 9001KS62

  • Zoro # G2644923


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Operator Not Included
Action
Momentary/Maintained/Maintained
Cam
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KS62
Zoro #
G2644923
UPC #
785901322382
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo
Mounting Diameter
30 mm

Details

Item
Selector Switch Head
Basic Material
Metal
Type of Operator
Operator Not Included
Action
Momentary/Maintained/Maintained
Cam
B
Operator Color
No Operator
Color
No Operator
NEMA Rating
12, 13, 3, 3R, 4
Position
3
Bezel Material
Metal
Bezel Color
Chrome
Key Removal
No Key
Key Number
No Key
Switch Operation @ Position A
XOOX
Switch Operation @ Position B
OXOX
Switch Operation @ Position D
No Fourth Position
IP Rating
IP66
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, UL 508
Switch Operation @ Position C
OXXO
Series
9001K
Operator Illumination
Non-Illuminated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Number of Positions
3
Switch Function @ 4th Position
No Fourth Position
Operator Head Type
No Head Included
Hazardous Location Specification
Not Rated
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 6
Device Presentation
basic element
Product Or Component Type
head for selector switch
Device Short Name
9001KS
Protective Treatment
TC
Operator Profile
without handle
Operator Position Information
3 positions
Ip Degree Of Protection
IP66 IEC 60529
Shape Of Signaling Unit Head
round
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Contacts Type And Composition
without contact block
Cam Profile
2
Mechanical Durability
500000 cycles
Shock Resistance
50 gn IEC 60068-2-27
Product Certifications
UL 508 || NEMA
Return
left to centre
Ambient Air Temperature For Operation
-25-70°C
Ambient Air Temperature For Storage
-40-70°C
Overvoltage Category
class II IEC 61140

Description

Selector Switch Head, 30 mm, 3 Position, Momentary/Maintained/Maintained Action, Operator Not Included Type of Operator, Operator Color No Operator, Key Removal No Key, Operator Head Material Not Applicable, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP66, Cam B, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, UL 508, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.