Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selectr Swtch, 30mm, 3 Pos

  • Mfr # 9001SKS46

  • Zoro # G0326304


product price: $43.65
/ea

Key Features

Size
30 mm
Basic Material
Plastic
Type of Operator
Operator Not Included
Action
Maintained/Maintained/Maintained
Cam
F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKS46
Zoro #
G0326304
UPC #
785901959854
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm

Details

Item
Selector Switch Head
Basic Material
Plastic
Type of Operator
Operator Not Included
Action
Maintained/Maintained/Maintained
Cam
F
Operator Color
No Operator
Color
No Operator
NEMA Rating
12, 13, 3, 3R, 4, 4X
Bezel Material
Plastic
Position
3
Bezel Color
Black
Key Removal
No Key
Standards
CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
Key Number
No Key
Switch Operation @ Position B
OOXO
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position A
XOOO
Switch Operation @ Position C
OXOX
IP Rating
IP65
Series
9001SK
Operator Position Information
3 positions
Product Certifications
UL listed file E42259 CCN NKCR || CE || CSA LR24590 class 3211 03
Contacts Type And Composition
without contact block
Nema Degree Of Protection
NEMA 1/2/3/3R/4/4X/6/12/13
Cap/Operator Or Lens Colour
without cap
Device Short Name
K
Enclosure Type
dust and oil resistant weatherproof enclosure indoor/outdoor
Product Or Component Type
head for selector switch
Operator Profile
1 projecting push-button, without handle
Switch Function @ 4th Position
No Fourth Position
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Number of Positions
3
Operator Head Type
No Head Included
Hazardous Location Specification
Not Rated
Operator Illumination
Non-Illuminated

Description

Selector Switch Head, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, Operator Not Included Type of Operator, Operator Color No Operator, Key Removal No Key, Operator Head Material Not Applicable, Bezel Material Plastic, Bezel Color Black, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Cam F, Standards CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.