Zoro Homepage

Non-Illum Selectr Swtch, 30mm, 3 Pos

  • Mfr # 9001SKS53

  • Zoro # G6963031


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Action
Momentary/Maintained/Momentary
Size
30 mm
Basic Material
Plastic
NEMA Rating
12, 13, 3, 3R, 4, 4X
Type of Operator
Operator Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKS53
Zoro #
G6963031
UPC #
785901959885
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Action
Momentary/Maintained/Momentary
Basic Material
Plastic
NEMA Rating
12, 13, 3, 3R, 4, 4X
Type of Operator
Operator Not Included
Cam
C
Color
No Operator
Operator Color
No Operator
Item
Selector Switch Head
Position
3
Bezel Material
Plastic
Key Removal
No Key
Bezel Color
Black
Standards
CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
Switch Operation @ Position B
OOOO
Switch Operation @ Position A
XOXO
Switch Operation @ Position D
No Fourth Position
IP Rating
IP65
Switch Operation @ Position C
OXOX
Key Number
No Key
Series
9001SK
Contacts Type And Composition
without contact block
Product Or Component Type
head for selector switch
Device Short Name
K
Cap/Operator Or Lens Colour
without cap
Product Certifications
CSA LR24590 class 3211 03 || UL listed file E42259 CCN NKCR || CE
Nema Degree Of Protection
NEMA 1/2/3/3R/4/4X/6/12/13
Enclosure Type
dust and oil resistant weatherproof enclosure indoor/outdoor
Operator Profile
without handle, 1 projecting push-button
Operator Position Information
3 positions
Operator Illumination
Non-Illuminated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Head Type
No Head Included
Hazardous Location Specification
Not Rated
Switch Function @ 4th Position
No Fourth Position
Number of Positions
3

Description

Selector Switch Head, 30 mm, 3 Position, Momentary/Maintained/Momentary Action, Operator Not Included Type of Operator, Operator Color No Operator, Key Removal No Key, Operator Head Material Not Applicable, Bezel Material Plastic, Bezel Color Black, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Cam C, Standards CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.