Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr

  • Mfr # 9001KS52FB

  • Zoro # G1649697


product price: $79.29
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Extended Lever
Action
Momentary/Maintained/Momentary
Operator Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KS52FB
Zoro #
G1649697
UPC #
785901035213
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Long-Handled Selector Switch
Basic Material
Metal
Type of Operator
Extended Lever
Action
Momentary/Maintained/Momentary
Operator Head Material
Plastic
Cam
B
Operator Color
Black
Color
Black
NEMA Rating
12, 13, 3, 3R, 4
Position
3
Bezel Material
Metal
Key Removal
No Key
Bezel Color
Chrome
Switch Operation @ Position A
XOOX
IP Rating
IP65
Switch Operation @ Position B
OXOX
Standards
CE, CSA LR25490 Class 3211 03, UL E42259 CCN NKCR
Key Number
No Key
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position C
OXXO
Series
9001K
Product Certifications
CE || CSA LR 25490 class 3211 03 || UL listed file E42259 CCN NKCR
Operator Profile
1 projecting push-button, long handle
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Cap/Operator Or Lens Colour
black
Product Or Component Type
head for selector switch
Operator Position Information
3 positions
Enclosure Type
dust and oil resistant weatherproof enclosure indoor/outdoor
Contacts Type And Composition
without contact block
Number of Positions
3
Operator Head Color
Black
Hazardous Location Specification
Not Rated
Switch Function @ 4th Position
No Fourth Position
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Operator Illumination
Non-Illuminated
Operator Head Type
Long-Handled Knob

Description

Long-Handled Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Momentary Action, Extended Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP65, Cam B, Standards CE, CSA LR25490 Class 3211 03, UL E42259 CCN NKCR, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.