This item is Discontinued.

Schneider Electric Non-Illuminated Multihead Operator, 22 mm, Rectangular ZB4BA731347

Non-Illuminated Multihead Operator, 22 mm, Rectangular (Discontinued)

  • Mfr # ZB4BA731347
  • Zoro # G2363490
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB4BA731347
Zoro #
G2363490
UPC #
013227109555
Country of Origin
France

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Details

Item
Multihead Operator
Number of Heads
3
Legend/Background Color
White/Green, White/Red
Legend
Down Arrow, Stop, Up Arrow
Type of Operator
(1) Extended Button, (2) Flush Buttons
Number of Operators
3
NEMA Rating
13, 4X
Standards
CSA, EN/IEC 60947-1, EN/IEC 60947-5-1, UL Listed
Shape
Rectangular
Head Material
Metal
Action
Momentary/Momentary/Momentary
Includes
Up/Down Arrows Marking
IP Rating
IP66, IP69K
Push Button Style
Extended, Flush
Product Type
Multihead Operators
Operator Illumination
Non-Illuminated
NEMA Enclosure Rating
13, 4X

Description

Multihead Operator, 22 mm, Momentary/Momentary/Momentary, Type of Operator (1) Extended Button, (2) Flush Buttons, Head Material Metal, Color Green/Red, NEMA Rating 13, 4X, IP Rating IP66, IP69K, Legend Down Arrow, Stop, Up Arrow, Legend/Background Color White/Green, White/Red, Standards CSA, EN/IEC 60947-1, EN/IEC 60947-5-1, UL Listed, Includes Up/Down Arrows Marking

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.