Zoro Homepage

Non-Illuminated Multihead Operator, 22 mm, Rectangular

  • Mfr # ZB5AA72124

  • Zoro # G2362836


product price: $59.95
/ea

Key Features

Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
(1) Black; (1) Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AA72124
Zoro #
G2362836
UPC #
03389119043496
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Overall Width
1.18 in
Overall Height
1.97 in
Manufacturer Warranty Length
18 mo
Overall Depth
1.38 in
Mounting Diameter
22 mm
Cad Overall Height
50 mm
Cad Overall Width
30 mm
Cad Overall Depth
35 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Non-Illuminated
Head Color
(1) Black; (1) Red
Head Material
Plastic
Standards
Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Legend
Stop
Legend/Background Color
White/Green, White/Red
Type of Operator
(1) Extended Button, (2) Flush Buttons
Shape
Rectangular
NEMA Rating
13, 4X
IP Rating
IP66
Series
XB5
Number of Operators
3
Legend Color
White
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Legend Background Color
Green/Red
Number of Indicator Lights
0
Bezel Material
Plastic
Hazardous Location Specification
Not Rated
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Material
Plastic
Product Type
Multihead Operators
Ambient Air Temperature For Storage
-40-70°C
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Device Presentation
basic element
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting
Colour Of Marking
black marking when white caps || white marking when green, red or black caps
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ambient Air Temperature For Operation
-25-70°C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Shape Of Signaling Unit Head
rectangular
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Number of Heads
3
Station Name
XALD 1 cut-out
Operator Profile
red projecting, STOP white) || black flush, down arrow white) || black flush, up arrow white), 2 flush - 1 central projecting STOP push-buttons
Ip Degree Of Protection
IP67 IEC 60529 || IP69 IEC 60529 || IP69K
Electrical Shock Protection Class
class II IEC 61140
Head Type
standard
Product Or Component Type
head for triple-headed push-button
Ik Degree Of Protection
IK05 IEC 50102
Device Short Name
XB5
Product Certifications
UL Listed || GL || LROS (Lloyds register of shipping) || CSA || DNV || BV
Operators Description
black ''up arrow'' - black ''down arrow'' - red ''STOP''
Mechanical Durability
1000000 cycles

Description

Multihead Operator, 22 mm, Momentary/Momentary/Momentary, Type of Operator (1) Extended Button, (2) Flush Buttons, Head Material Plastic, Bezel Material Plastic, Color White/White, NEMA Rating 13, 4X, IP Rating IP66, Legend Stop, Legend/Background Color White/Green, White/Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.