Zoro Homepage

Non-Illuminated Multihead Operator, 22 mm, Rectangular

  • Mfr # ZB5AA7341

  • Zoro # G3527221


product price: $31.85
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green; Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AA7341
Zoro #
G3527221
UPC #
785901876106
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Cad Overall Height
50 mm
Cad Overall Width
30 mm
Cad Overall Depth
30 mm
Mounting Diameter
22 mm
Manufacturer Warranty Length
18 mo
Overall Width
1.18 in
Overall Depth
1.18 in
Overall Height
1.97 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green; Red
Head Material
Plastic
Standards
Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Legend/Background Color
White/Green, White/Red
IP Rating
IP66
Type of Operator
(2) Flush Buttons
NEMA Rating
13, 4X
Number of Heads
2
Legend
I, O
Shape
Rectangular
Series
XB5
Features
Distinguishable By Touch, Visually Distinct at a Distance, Snap-Fit Assembly, Withstands Harsh Environments
Number of Operators
2
Bezel Material
Plastic
Legend Color
White
Operator Profile
2 flush push-buttons, green flush, I white) || red flush, O white)
Ambient Air Temperature For Storage
-40-70°C
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C14 2 single front mounting || SF2 2 single front mounting || SR2 2 single rear mounting
Operators Description
green ''I'' - red ''O''
Head Type
standard
Shape Of Signaling Unit Head
rectangular
Product Certifications
CSA || LROS (Lloyds register of shipping) || UL Listed || DNV || BV || GL
Station Name
XALD 1 cut-out
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ip Degree Of Protection
IP66 IEC 60529 || IP69K IEC 60529
Ik Degree Of Protection
IK03 IEC 50102
Electrical Shock Protection Class
class II IEC 60536
Mechanical Durability
1000000 cycles
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Product Or Component Type
head for double-headed push-button
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Colour Of Marking
black marking when white caps || white marking when green, red or black caps
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ambient Air Temperature For Operation
-25-70°C
Device Presentation
basic element
Device Short Name
ZB5
Protective Treatment
TH
Operator Material
Plastic
Number of Indicator Lights
0
Legend Background Color
Green/Red
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Product Type
Multihead Operators
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Hazardous Location Specification
Not Rated

Description

Multihead Operator, 22 mm, Momentary/Momentary, Type of Operator (2) Flush Buttons, Head Material Plastic, Bezel Material Plastic, Color Green/Red, NEMA Rating 13, 4X, IP Rating IP66, Legend I, O, Legend/Background Color White/Green, White/Red, Standards Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.