Push Button Operator, Flush, Momentary Action, Not Applicable Release, Non-Illuminated, Green

  • Mfr # 9001KR1GH5

  • Zoro # G3435232


product price:  $61.99
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001KR1GH5
Zoro #
G3435232
UPC #
785901033349
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Cad Overall Width
48 mm
Cad Overall Depth
56 mm
Mounting Diameter
30 mm
Cad Overall Height
45 mm
Overall Width
1.89 in
Overall Depth
2.2 in
Overall Height
1.77 in
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
IP Rating
IP66
Bezel
Chrome Plated Die Cast Aluminum
NEMA Contact Rating Designation
A600/Q600
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Contact Form
1NO
Type of Operator
Flush Button
Basic Material
Metal
Number of Operators
1
Contact Rating
10A @ 600V AC
Features
Finger-Safe Terminals
Color
Green
Material
metal
Bezel Material
Metal
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Series
9001K
Product Type
Push Button Operators
Tightening Torque
0.8-0.8 N.m IEC 60947-1
Terminals Description Iso N°1
(13-14)NO
Operator Profile
green flush, unmarked, flush
Contacts Type And Composition
1 NO
Protective Treatment
TC
Product Certifications
NEMA || UL 508
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Ip Degree Of Protection
IP66 IEC 60529
Short-Circuit Protection
10 A cartridge fuse IEC 60947-5-1
Connections - Terminals
screw clamp terminals 1 x 0.22 to 2 x 1.5 mm² IEC 60947-1
[Ith] Conventional Free Air Thermal Current
10 A
Shape Of Signaling Unit Head
octagonal
[Uimp] Rated Impulse Withstand Voltage
2.5 kV IEC 60947-1
Electrical Shock Protection Class
class II IEC 61140
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600-Q600 NEMA || 0.55 A 125 V, DC-13, A600-Q600 NEMA
[Icm] Rated Short-Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Device Presentation
complete product
Operator Additional Information
metal guard
Contact Operation
standard
[Ui] Rated Insulation Voltage
250 V 3)IEC 60947-1
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4
Ambient Air Temperature For Operation
-25-70°C
Product Or Component Type
push-button
Contacts Material
silver alloy contacts
Rated Breaking Capacity
3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Operating Position
any position
Device Short Name
9001K
Mechanical Durability
5000000 cycles
Shape Of Screw Head
cross slotted
Positive Opening
without
Shock Resistance
50 gn IEC 60068-2-27
Cap/Operator Or Lens Colour
green
Ambient Air Temperature For Storage
-40-70°C
Terminals Description Iso N°1
(13-14)NO
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Number of Indicator Lights
0
Operator Material
Metal
Mechanical Operating Durability
5.00 x 10^6
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operator Voltage Rating - Maximum
600 V AC

Description

This Harmony 9001K, modular flush green push button with full guard has 2 positions, operates with spring return mechanism. It has a chromium-plated metal bezel, has 1 x NO contact and uses screw-clamp terminals. This flush push button with full guard provides an ergonomic interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. Its schematic is clearly distinguishable thanks to clear colors, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.