This item is Discontinued.

Schneider Electric Non-Illuminated Push Button, 30 mm, 1NO, Red 9001SKR3RH5

Non-Illuminated Push Button, 30 mm, 1NO, Red (Discontinued)

  • Mfr # 9001SKR3RH5
  • Zoro # G3098067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKR3RH5
Zoro #
G3098067
UPC #
785901042730
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Action
Momentary Push
Head Material
Plastic
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Type of Operator
Extended Button
Color
Red
Contact Form
1NO
Bezel
Corrosion Resistant Thermoplastic
Number of Operators
1
Item
Extended Push Button Operator
Contact Rating
10A @ 600V AC
Bezel Material
Thermoplastic
Basic Material
Plastic
Material
Plastic
IP Rating
IP66
Standards
CE, CSA, UL Listed
Terminal Connection
Pressure Plate
NEMA Contact Rating Designation
A600/Q600
Product Type
Push Button Operators
Head Color
Red
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Push Button Style
Extended
Operator Material
Plastic
Resistance Properties
Corrosion Resistant

Description

Extended Push Button Operator, 30 mm, Momentary Push Action, Extended Button Type of Operator, Head Material Plastic, Contact Form 1NO, Bezel Corrosion Resistant Thermoplastic, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CE, CSA, UL Listed, Terminal Connection Pressure Plate, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.