This item is Discontinued.

Schneider Electric Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red 9001KR25RH13

Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (Discontinued)

  • Mfr # 9001KR25RH13
  • Zoro # G6376361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001KR25RH13
Zoro #
G6376361
UPC #
785901033578
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm
Mushroom Head Diameter
57 mm
Overall Width
2.24 in
Overall Depth
2.76 in
Manufacturer Warranty Length
18 mo
Overall Height
2.24 in
Mounting Diameter
30 mm
Cad Overall Height
57 mm
Cad Overall Width
57 mm
Cad Overall Depth
70 mm

Details

Action
Momentary
Head Material
Plastic
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Type of Operator
57mm Mushroom Head
Contact Form
SPDT
Color
Red
Bezel
Chrome Plated Zinc Die Cast
Number of Operators
1
Contact Rating
10A @ 600V AC
Item
Mushroom Head Push Button
Bezel Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
NEMA Contact Rating Designation
A600/Q600
Basic Material
Metal
Features
Finger-Safe Terminals
Material
metal
IP Rating
IP66
Series
9001K
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Product Type
Push Button Operators
Operator Material
Plastic
Operator Voltage Rating - Maximum
600 V AC
Push Button Style
Mushroom Head
Operator Illumination
Non-Illuminated
Operating Temperature - Maximum
158 Degrees F
Mechanical Operating Durability
5.00 x 10^6
Hazardous Location Specification
Class I, Div 2, Group A, Class I, Div 2, Group B, C, D, Class II, Div 2, Group E, F, Class II, Div 2, Group G, Class III, Div 1 and 2
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Minimum
-13 Degrees F
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Head Color
Red
Short-Circuit Protection
10 A cartridge fuse EN/IEC 60947-5-1
Shock Resistance
50 gn IEC 60068-2-27
Rated Breaking Capacity
3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Mechanical Durability
5000000 cycles
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Shape Of Screw Head
cross slotted
Tightening Torque
0.8-0.8 N.m EN/IEC 60947-1
Ambient Air Temperature For Storage
-40-70°C
Positive Opening
without
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Ip Degree Of Protection
IP66 IEC 60529
[Uimp] Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-1
[Ith] Conventional Free Air Thermal Current
10 A
Operator Additional Information
screw-on plastic with set screw
Contacts Type And Composition
1 C/O
Product Or Component Type
push-button
Device Short Name
9001K
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 6
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600-Q600 NEMA || 0.55 A 125 V, DC-13, A600-Q600 NEMA
Contacts Material
silver alloy contacts
Terminals Description Iso N°1
(13-14-11-12)OF
Device Presentation
complete product
Ambient Air Temperature For Operation
-25-70°C
Cap/Operator Or Lens Colour
red
Protective Treatment
TC
Connections - Terminals
screw clamp terminals, 1 x 0.22 to 2 x 1.5 mm² EN/IEC 60947-1
Shape Of Signaling Unit Head
round
Operating Position
any position
[Icm] Rated Short-Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Product Certifications
NEMA || UL 508
Overvoltage Category
class II IEC 61140
Operator Profile
red mushroom Ø 57 mm, unmarked, mushroom Ø 57 mm

Description

Mushroom Head Push Button, 30 mm, Momentary Action, 57mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form SPDT, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.