Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illuminated Selectr Switch, 30mm, 2Pos

  • Mfr # 9001KS11BH1

  • Zoro # G1440345


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained
Contact Form
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KS11BH1
Zoro #
G1440345
UPC #
785901384380
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained
Contact Form
SPDT
Operator Head Material
Polycarbonate
Cam
E
Color
Black
NEMA Rating
12, 13, 3, 3R, 4
Position
2
Bezel Material
Chrome Plated Metal
Key Removal
No Key
Bezel Color
Black
Switch Operation @ Position A
OX
Contact Rating
10A @ 600V AC
Switch Operation @ Position C
No Third Position
Switch Operation @ Position D
No Fourth Position
IP Rating
IP65
Switch Operation @ Position B
XO
Standards
CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
NEMA Contact Rating Designation
A600/Q600
Series
9001K
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @125 V
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Cam Profile
5
Cap/Operator Or Lens Colour
black
Product Or Component Type
selector switch
Contacts Type And Composition
1 C/O
Device Short Name
K
Operator Position Information
2 positions
Operator Profile
standard handle, black standard knob
Device Presentation
complete product
Connections - Terminals
screw-clamp terminals, 1 x 0.22 to 2 x 1.5 mm² IEC 60947-1
Product Certifications
UL listed file E42259 CCN NKCR || CE || CSA LR24590 class 3211 03
Number of Positions
2
Switch Function @ 4th Position
No Fourth Position
Hazardous Location Specification
Not Rated
Operator Head Type
Short-Handled Knob
Contact Block Material
Metal
Switch Function @ 3rd Position
No Third Position
Switch Function @ 1st Position
Off
Operator Illumination
Non-Illuminated
Switch Function @ 2nd Position
On
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Operator Head Color
Black

Description

Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, SPDT Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Polycarbonate, Basic Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP65, Cam E, Switch Operation @ Position A OX, Switch Operation @ Position B XO, Switch Operation @ Position C No Third Position

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.