Shop SCHNEIDER ELECTRIC
See all product information
Create Account
NPT 3W, 2.4Cv, Valvebody with Linkage, 24VAC, Ball, 20 Degrees to 250 Degrees F, 1/2" NPT Inlet Size
- Mfr # VB-2313-500-9-4
- Zoro # G7531918
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Coil Volts
24V AC
Inlet Size
1/2" NPT
Outlet Size
1/2" NPT
Valve Type
Ball
Ambient Temp. Range
20 Degrees to 250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VB-2313-500-9-4
- Zoro #
- G7531918
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inlet Size
- 1/2" NPT
- Outlet Size
- 1/2" NPT
Details
- Coil Volts
- 24V AC
- Valve Type
- Ball
- Ambient Temp. Range
- 20 Degrees to 250 Degrees F
- Item
- NPT 3W, 2.4Cv, Valvebody with Linkage
- Standards
- ANSI Class IV
- Max. Inlet Pressure
- 50 psi
Description
Npt 3W 2.4Cv Valvebody,w/Link 1/2 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.