Zoro Homepage

Off-delay, Timer, w/Control

  • Mfr # RE17RCMU

  • Zoro # G5956752


product price: $66.89
/ea

Key Features

Delay Function
Off Delay
Number of Delay Functions
1
Minimum Time Setting
0.1 sec
Maximum Time Setting
100 hr
Current Rating
8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE17RCMU
Zoro #
G5956752
UPC #
-
Country of Origin
Indonesia

Dimensions

Depth
72 mm

Details

Item
Time Delay Relay
Delay Function
Off Delay
Number of Delay Functions
1
Minimum Time Setting
0.1 sec
Maximum Time Setting
100 hr
Current Rating
8 A
Input Voltage
250 V
Type of Output
relay
Electrical Connection
35 mm DIN rail conforming to EN/IEC 60715
Power Consumption - Relay
0-32 VA 240 V AC; 0.6 W 24 V DC
Input or Control Voltage Range
0.85...1.1 Us
Contact Material
cadmium free
Hz
50/60 Hz
Adjustment Method - Timer
selector switch front panel
Standards
cULus|| CSA

Description

Off-delay,Timer,w/Control Signal,240V,8A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.