This item is Discontinued.

Schneider Electric Open Power Relay, 220V DC, DPDT, 8Pins 8501CDO22V64

Open Power Relay, 220V DC, DPDT, 8Pins (Discontinued)

  • Mfr # 8501CDO22V64
  • Zoro # G3466566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501CDO22V64
Zoro #
G3466566
UPC #
N
Country of Origin
China

Dimensions

Overall Height - Relay
3.12 in
Body Depth - Relay
2.53 in
Body Width - Relay
2.5 in
Body Height - Relay
3.12 in
Overall Depth
2.31 in
Body Height
3.13 in
Body Width
2.5 in
Body Depth
1.39 in

Details

Item - Relay
Power Relay
Coil Volts
220V DC
Contact Form - Relay
DPDT
Mounting - Relay
Through Panel
Power Consumption - Relay
2.0 W
Contact Material
Copper
Electrical Connection - Power Relay
Screw Clamp
Features
Green Premium Product
Standards
CE Certified, CSA Certified, UL File No. E78351 CCN NLDX
Item
Open Power Relay
Contact Form
DPDT
Electrical Connection
Screw Clamp
For Use With
Conveyor and Material Handling Applications, Electric Heater, Pumping
Environmental Protection
Open
Power Consumption
2 W
Number of Pins
8
Current Rating
20 A
Relay Mounting Style
Surface
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-22 Degrees F
Electrical Connection Type
Screw
Maximum Switching Voltage
325V DC
Socket Code Configurator
Surface / Square / 8
Mounting Style
Through Panel
Input Voltage
220V DC
Status Indicator
None
Series
8501C Series
Coil Voltage Type
DC
Base Shape
Square
Coil Voltage
220V DC
Sealing
Open

Description

Open Power Relay, Base Shape Square, Coil Voltage 220V DC, Contact Form DPDT, Current Rating 20 A, Electrical Connection Screw Clamp, Flat Pin Width Not Applicable, Number of Pins 8, Sealing Open, Status Indicator No Indicator, Mounting Style Through Panel, Body Depth 1.39 in, Body Height 3.13 in, Body Width 2.5 in, Contact Material Copper, Features Green Premium Product, For Use With Conveyor and Material Handling Applications, Electric Heater, Pumping, Input Voltage 220V DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.