customer-service Help
Schneider Electric

Open Power Relay, 4 Pin, 120VAC, SPST-NO

Schneider Electric Open Power Relay, 4 Pin, 120VAC, SPST-NO 199ADX-4
Hover or click to zoom Tap to zoom
$29.13
  • Item - Relay: Open Power Relay
  • AC Contact Rating - Relay: 40A @ 300V
  • DC Contact Rating - Relay: 40A @ 28V
See full product details
Orders over $75 ship free.

Total: $29.13

Schneider Electric #199ADX-4 Specifications

  • Item - Relay: Open Power Relay
  • Coil Volts: 120V AC
  • AC Contact Rating - Relay: 40A @ 300V
  • DC Contact Rating - Relay: 40A @ 28V
  • Number of Pins - Relay: 4
  • Contact Form - Relay: SPST-NO
  • Mounting - Relay: Surface
  • Power Consumption - Relay: 10.0 VA
  • Contact Material: Silver Alloy
  • Electrical Connection - Power Relay: Screw
  • Pins: 4
  • HP @ 120V: 2
  • Features: Riveted Construction
  • Dimensions: 2.18"H, 2.50"W, 2.43"D
  • Body Depth - Relay: 2.43 in
  • Hz: 50/60
  • Overall Height - Relay: 2.18 in
  • Hz - Electrical: 50/60 Hz
  • Contact Form: SPST-NO
  • Standards: cULus Listed File No. E43641/cURus File No. E4364/CSA 168986/CE IEC 60947-1
  • Body Height - Relay: 2.18 in
  • Coil Rating: 10.0VA, 4.0W
  • Electrical Connection: Screw
  • Contact Amp Rating (Resistive): 40A @ 300VAC/28VDC
  • HP @ 240V: 2
  • Item: Open Power Relay
  • Mounting: Panel
  • Number of Poles: 1
  • Body Width - Relay: 2.5 in
  • Country of Origin (subject to change): China

Description

Open Power Relay, Coil Volts 120V AC, AC Contact Rating - Relay 40A @ 300V, DC Contact Rating - Relay 40A @ 28V, Number of Pins - Relay 4, Contact Form - Relay SPST-NO, Mounting - Relay Surface, Power Consumption - Relay 10.0 VA, Contact Material Silver Alloy, Electrical Connection - Power Relay Screw

Reviews of Schneider Electric #199ADX-4