Schneider Electric

Open Power Relay, 4 Pin, 277VAC, SPST-NO


product price: $48.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • DC Contact Rating - Relay 40A @ 28V
  • AC Contact Rating - Relay 40A @ 300V
  • Number of Pins - Relay 4
  • Contact Form - Relay SPST-NO
  • Mounting - Relay Surface
See all product information

Product Information

Dimensions

Body Height - Relay 1.98 in
Dimensions 1.98"H, 2.50"W, 2.49"D
Body Width - Relay 2.5 in
Overall Height - Relay 1.98 in
Body Depth - Relay 2.49 in
Body Height 2.49 in
Body Width 2.5 in
Body Depth 2.25 in
Overall Depth 1.98 in

Details

Item - Relay Open Power Relay
Coil Volts 277V AC
DC Contact Rating - Relay 40A @ 28V
AC Contact Rating - Relay 40A @ 300V
Number of Pins - Relay 4
Contact Form - Relay SPST-NO
Mounting - Relay Surface
Power Consumption - Relay 10.0 VA
Contact Material Silver Tin Oxide
Electrical Connection - Power Relay Screw Clamp
Mounting Panel
Pins 4
Contact Form SPST-NO
Electrical Connection Screw Clamp
Contact Amp Rating (Resistive) 40A @ 277VAC/28VDC
Hz - Electrical 50/60 Hz
HP @ 120V 2
HP @ 240V 2
Number of Poles 1
Hz 50/60
Coil Rating 10.0VA, 2.0W
Standards CE Certified, CSA Certified, UL File No. E78351 CCN NLDX
Item Open Power Relay
Contact Rating (AC) 40 A @ 300V
Horsepower @ 240V AC 2 hp
Electrical Connection Type Screw
Sealing Open
Status Indicator None
Motor Rated Yes
Input Voltage 277V AC
Minimum Operating Temperature -22 Degrees F
Maximum Operating Temperature 122 Degrees F
Contact Rating (DC) 40 A @ 28V
Socket Code Configurator Surface / Square / 4
Number of Pins 4
Maximum Switching Voltage 600V AC
Relay Mounting Style Surface
Environmental Protection Open
Base Shape Square
Series 8501C Series
Power Consumption 10 VA
For Use With Conveyor and Material Handling Applications, Electric Heater, Pumping
Coil Voltage Type AC
Horsepower @ 120V AC 2 hp
Current Rating 30 A
Frequency 60 Hz
Mounting Style Through Panel
Coil Voltage 277V AC
Switching Voltage 600 V AC
Contact Rating 30 A
Mounting Type panel mounting
Operating Temp. Range -22-122°F

Description

Open Power Relay, Base Shape Square, Coil Voltage 277V AC, Contact Form SPST-NO, Current Rating 30 A, Electrical Connection Screw Clamp, Flat Pin Width Not Applicable, Number of Pins 4, Sealing Open, Status Indicator No Indicator, Contact Rating (AC) 40 A @ 300V, Contact Rating (DC) 40 A @ 28V, Horsepower @ 120V AC 2 hp, Horsepower @ 240V AC 2 hp, Mounting Style Through Panel, Body Depth 2.25 in, Body Height 2.49 in, Body Width 2.5 in, Contact Material Silver Tin Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.