Zoro Homepage

Surface, Open Power Relay, Octal, 40 A, 8 Pins, Screw

  • Mfr # 199ABX-14

  • Zoro # G0734282


product price: $57.15
/ea

Key Features

Mounting Style
Surface
Electrical Connection
Screw
Base Shape
Octal
Number of Pins
8
Coil Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199ABX-14
Zoro #
G0734282
UPC #
-
Country of Origin
China

Dimensions

Dimensions
2.31"H, 2.50"W, 3.12"D
Overall Height - Relay
2.31 in
Body Width
2.5 in
Body Depth
1.07 in
Overall Depth
2.31 in
Body Height
3.13 in

Details

Item
Open Power Relay
Mounting Style
Surface
Electrical Connection
Screw
Base Shape
Octal
Number of Pins
8
Coil Voltage
120V AC
Current Rating
40 A
Contact Form
DPDT
Contact Rating (AC)
40 A @ 300V
Contact Rating (DC)
2 A @ 500V, 20 A @ 120V, 4 A @ 325V, 40 A @ 8V, 8 A @ 240V
Features
Magnetic Blowout, Riveted Construction
Standards
CE Certified, CSA Certified, UL Listed
Power Consumption - Relay
10.0 VA
Number of Poles
2
Contact Material
Silver Alloy
Coil Rating
10.0VA, 4.0W
Hz
50/60
Contact Amp Rating (Resistive)
40A @ 300VAC/28VDC
Series
199 Power Series
Horsepower @ 120V AC
2 hp
Operating Current
2 A at 500V DC (Resistive Load), 20 A at 110V DC (Resistive Load), 4 A at 325V DC (Resistive Load), 40 A at 28V DC (Resistive Load), 40 A at 300V AC (Resistive Load), 8 A at 220V DC (Resistive Load)
Sealing
Open
Minimum Switching Current
1,000 mA
Minimum Operating Temperature
-67 Degrees F
Maximum Switching Voltage
600V AC
Response Time
30 msec
Motor Rated
Yes
Dielectric Strength
1,500V AC Between Open Contacts, 2,200V AC Between Coil and Contact, 2,200V AC Between Poles
Maximum Operating Temperature
131 Degrees F
Power Consumption
4 W, 10 VA
Frequency
50/60 Hz
Input Voltage
120V AC
Electrical Operating Durability
50,000
Horsepower @ 240V AC
2 hp
Weight
0.6
Coil Resistance
290 ohm
Motor Power HP
2 hp 120...600 V AC 50/60 Hz
Power consumption in W
4 W DC
Ambient Air Temperature for Operation
-67 to 131°F (-55 to 55°C)
Drop-out Voltage Threshold
>= 0.1 Uc AC/DC
Cover Type
Open cover
Power consumption in VA
10 VA AC
Terminal Tightening Torque
10.62 to 15.05 lbf.in (1.2 to 1.7 N.m)
Ambient Air Temperature for Storage
-67 to 212°F (-55 to 100°C)
Product Certifications
UL Listed; CSA; CE
Contact Blow-out Type
Magnetic
Contact Composition
2 C/O
Rated Operational Voltage
6...600 V AC 50-60 Hz; 6...250 V DC
Voltage Range
0.85...1.1 Un AC/DC
Wire Range
AWG 10
Status Indicator
No Indicator

Description

Open Power Relay, Base Shape Octal, Coil Voltage 120V AC, Contact Form DPDT, Current Rating 40 A, Electrical Connection Screw Terminal, Number of Pins 8, Sealing Open, Status Indicator No Indicator, Contact Rating (AC) 40 A @ 300V, Contact Rating (DC) 2 A @ 500V, 20 A @ 120V, 4 A @ 325V, 40 A @ 8V, 8 A @ 240V, Horsepower @ 120V AC 2 hp, Horsepower @ 240V AC 2 hp, Mounting Style Surface, Body Depth 1.07 in, Body Height 3.13 in, Body Width 2.5 in, Coil Resistance 290 ohm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.